Spesifikasi
| Calibration Value | 88 + 2 |
|---|---|
| Dimensions (mm) | 54x350 |
| Impact Spring Force (N/m) | 900 ± 40 |
| Impact Spring Stroke (mm) | 100 |
| Impact Spring Travel (mm) | 106 |
| Nominal Kinetic Energy (J) | 4.5 |
| Radius of Spherical Tip (mm) | SR 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Concrete test hammer based on the Schmidt principle / to determine concrete strength / high impact energy / quick and easy operation / for high-performance concrete
The surface testing - concrete hammer is an analog measuring device to determine concrete strength. The measuring method of the concrete hardness tester is based on the Schmidt principle. With this measuring method, a kinetic impact energy hits the concrete from the concrete hardness tester. The resulting rebound enables the concrete hardness tester to determine the strength of the concrete.
What is special about this concrete test hammer is the particularly high impact energy of 4.5 J. The concrete test hammer can be used to determine the concrete strength of high-strength concrete, also known as high-performance concrete, on bridges, high-rise buildings and foundations, for example. The concrete test hammer is therefore used on particularly heavily loaded concrete. The high kinetic energy of this concrete test hammer can cause injuries. To prevent injuries by untrained personnel, the mechanics can be locked on the concrete test hammer.
Delivery Scope:
1 x PCE-HT-450 surface testing - concrete hammer
1 x round grindstone
1 x carrying case
1 x instruction manual
The surface testing - concrete hammer is an analog measuring device to determine concrete strength. The measuring method of the concrete hardness tester is based on the Schmidt principle. With this measuring method, a kinetic impact energy hits the concrete from the concrete hardness tester. The resulting rebound enables the concrete hardness tester to determine the strength of the concrete.
What is special about this concrete test hammer is the particularly high impact energy of 4.5 J. The concrete test hammer can be used to determine the concrete strength of high-strength concrete, also known as high-performance concrete, on bridges, high-rise buildings and foundations, for example. The concrete test hammer is therefore used on particularly heavily loaded concrete. The high kinetic energy of this concrete test hammer can cause injuries. To prevent injuries by untrained personnel, the mechanics can be locked on the concrete test hammer.
Delivery Scope:
1 x PCE-HT-450 surface testing - concrete hammer
1 x round grindstone
1 x carrying case
1 x instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
