Spesifikasi
| Battery Life (hour) | Without laser: at least 30; With laser and LED: at least 3 |
|---|---|
| Dimensions (mm) | 119.2x47.5x171.8 |
| Display | LCD with backlight |
| Emissivity | 0.95 (default); 0.1-1.0 (adjustable) |
| Function | MAX, MIN, difference, average |
| Laser | Class 2 |
| Operating Conditions (°C) | 0 to 50 |
| Optical Resolution | 30:1 |
| Power Supply | 2 x AAA (Alkaline) |
| Resolution | 0.1°C / 0.18°F at -83.2 to 999.9°C / -117.7 to 1831.8°F... , otherwise 1°C / 1.8°F |
| Response Time (s) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Temperature Meter PCE-779NCompact infrared thermometer to measure surface temperatures /Incl. thermocouple measurement / Adjustable emissivity / Difference measuring function / Tripod thread / MIN, MAX and alarm function / LED light
The infrared thermometer PCE-779N can be used for quick temperature measurements. This can be done in two different ways: either without contact or by means of a thermocouple. The infrared thermometer is suitable for nearly all surfaces. Since the infrared thermometer allows non-contacting measurement, even high temperatures can be measured from a safe distance. By means of the integrated dual laser of the infrared thermometer PCE-779N, the user can target the measuring spot very precisely.
The infrared thermometer has a variety of functions, including the MAX and MIN functions as well as the average and the difference function, which makes the infrared thermometer useful for many applications, including contacting, but also non-contacting measurements. The infrared thermometer is typically used for e.g. food monitoring, different hygiene-related controls, road construction, switch cabinet and production monitoring as well as for measuring motor temperatures.
Delivery Scope:
1 x Infrared thermometer PCE-779N
1 x Thermocouple (max. 200°C / 392°F)
2 x Battery (AAA)
1 x Manual
The infrared thermometer PCE-779N can be used for quick temperature measurements. This can be done in two different ways: either without contact or by means of a thermocouple. The infrared thermometer is suitable for nearly all surfaces. Since the infrared thermometer allows non-contacting measurement, even high temperatures can be measured from a safe distance. By means of the integrated dual laser of the infrared thermometer PCE-779N, the user can target the measuring spot very precisely.
The infrared thermometer has a variety of functions, including the MAX and MIN functions as well as the average and the difference function, which makes the infrared thermometer useful for many applications, including contacting, but also non-contacting measurements. The infrared thermometer is typically used for e.g. food monitoring, different hygiene-related controls, road construction, switch cabinet and production monitoring as well as for measuring motor temperatures.
Delivery Scope:
1 x Infrared thermometer PCE-779N
1 x Thermocouple (max. 200°C / 392°F)
2 x Battery (AAA)
1 x Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
