Sebelum PPN:
Rp96.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 205x67x80 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paint Testing Equipment for quality control / digital software included / Li-ion battery / black-and-white contrast calibratable / measuring modes for various parameters / colour analysis of black, white, red, green, yellow and blue
The paint testing equipment proves to be a good multitasking device. It is designed to measure the color spectrum of various objects. Light consists of a broad spectrum of colours which are not always purely white, black or blue. A light-source illuminates an object, which then absorbs part of that light and reflects another one. That reflected light can be then detected by a sensor in order to determine the reflected wavelengths and thus calculate its colour. Paint testing euipment is often applied in areas of quality control in industrial sectors. The paint testing equipment is applied especially in industries where the characteristics of colors play a big role. Whether it is dental technology, painting industries or for the production of plastic bags, the paint testing equipment is an ideal product for quality management and thus assure highest reliability, whenever it is important to assure a certain standard in optic quality.
The paint testing euqipment supports an ergonomic design and features a user-friendly menu navigation. The paint testing equipment has a large measuring aperture of 20 mm. The supported colour spaces of the paint testing equipment are CIEL*a*b*C*h, CIEL*a*b and CIEXYZ. Thus the paint testing equipment is designed for application in professional industries.
Another advantage of the paint testing equipment is that it supports a vertical justification. This means that the whole device does not need to be placed on the object to analyse, but only the part with the sensor in it. The industrial perspective of it is that this method allows the measuring of damp objects, textiles and even food. The paint testing equipment is therefore ideally applied for measurements of e.g. meat, bananas or tomatoes.
Delivery Scope:
1 x Paint Testing Equipment PCE-CSM 4
1 x USB cable
1 x battery
1 x AC Mains adapter
1 x Wrist band
1 x Standard calibration plate white
1 x Computer software
1 x Instruction manual
1 x Soft carry case
The paint testing equipment proves to be a good multitasking device. It is designed to measure the color spectrum of various objects. Light consists of a broad spectrum of colours which are not always purely white, black or blue. A light-source illuminates an object, which then absorbs part of that light and reflects another one. That reflected light can be then detected by a sensor in order to determine the reflected wavelengths and thus calculate its colour. Paint testing euipment is often applied in areas of quality control in industrial sectors. The paint testing equipment is applied especially in industries where the characteristics of colors play a big role. Whether it is dental technology, painting industries or for the production of plastic bags, the paint testing equipment is an ideal product for quality management and thus assure highest reliability, whenever it is important to assure a certain standard in optic quality.
The paint testing euqipment supports an ergonomic design and features a user-friendly menu navigation. The paint testing equipment has a large measuring aperture of 20 mm. The supported colour spaces of the paint testing equipment are CIEL*a*b*C*h, CIEL*a*b and CIEXYZ. Thus the paint testing equipment is designed for application in professional industries.
Another advantage of the paint testing equipment is that it supports a vertical justification. This means that the whole device does not need to be placed on the object to analyse, but only the part with the sensor in it. The industrial perspective of it is that this method allows the measuring of damp objects, textiles and even food. The paint testing equipment is therefore ideally applied for measurements of e.g. meat, bananas or tomatoes.
Delivery Scope:
1 x Paint Testing Equipment PCE-CSM 4
1 x USB cable
1 x battery
1 x AC Mains adapter
1 x Wrist band
1 x Standard calibration plate white
1 x Computer software
1 x Instruction manual
1 x Soft carry case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
