PCE Instruments Coating Thickness Tester (Alat ukur ketebalan)

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint Gauge with a measuring range of 0 ... 2000 µm / Micro-USB / statistics function / limit value alarm function / temperature and moisture measurement / V-groove
Software for transferring the measured values / optionally with ISO calibration certificate

The Paint Gauge has a measuring range of 0 ... 2000 µm. The Paint Gauge can measure the coating thickness on ferrous (Fe) and non-ferrous (NFe) metals. For a better analysis of the measurements, the coating thickness gauge has a measuring function based on the SSPC standards. With this function, the corrosion protection of a coating can be checked with the Paint Gauge.

The Group function stores the measured values directly on the Paint Gauge. A memory of 50 groups with 50 measurements each is available on the Paint Gauge. In each group, statistics are created for all measured values from the Paint Gauge. All measurement data and statistics can be recalled after a measurement run on the Paint Gauge.

For further analysis of the measured values, the Paint Gauge can be connected to a PC. The Paint Gauge has a micro-USB interface for this purpose. The software can be used to transfer the measurement data from the Paint Gauge to a PC. In addition, it is possible to carry out live measurements with the Paint Gauge using the software. For further processing of the measured values from the Paint Gauge, they can be exported in CSV and XLS format via the software.

In addition to the coating thickness measurement, the Paint Gauge can measure the temperature and humidity of the environment. Thus, the Paint Gauge can be used to find out whether the climatic conditions are right to carry out further processing on the coating.

With the V-groove, the coating thickness of, for example, pipes can also be determined with the Paint Gauge.

Delivery Scope:
1 x Paint Gauge PCE-CT 29
1 x set of standard foils
1 x carrying case
1 x calibration plates (Fe and NFe)
1 x mass data storage
2 x 1.5 V AA battery
1 x instruction manual

Ulasan Produk

Tidak ada ulasan