Spesifikasi
| Battery Capacity (mAh) | 3800 |
|---|---|
| Battery Type | Nickel-Metal Hydride Battery |
| Data Interface | USB, Ethernet |
| Dimensions (LxWxH) (mm) | 260x190x67 |
| Display Size (inch) | 2.6 |
| Display Type | TFT Color Display |
| Harmonics (Order) | 1-50 |
| Menu Languages | German, Russian, Polish, Turkish, Spanish, French, Portuguese, English, Korean, Chinese |
| Operating Conditions (°C) | 0 to 40 (0 to 90 % r.F) |
| Power Supply | Power Supply, Battery |
| Protection Class Device | IP41 |
| Safety Standard | 600V CAT IV / 1000V CAT III (IEC61010-1) |
| Standards | IEC61000-4-30, EN50160, IEC61000-4-15, IEC61000-4-7 |
| Storage Capacity (GB) | 8 |
| Storage Conditions (°C) | -20 to 60 (0 to 90 % r.F) |
| Storage Interval (minute) | 60 |
| Storage Interval From (s) | 1 |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power Analyzer with Data Logger / Color Display with Graphical Presentation / USB and LAN Interface / Includes Flexible Current Clamps up to 3000 A / Includes Software
The power analyzer redefines standards in electrical measurement technology, offering a comprehensive range of features for precise and detailed measurements. The power analyzer allows accurate measurements of electrical voltage, current, frequency, harmonics, and starting currents. In addition, precise power and energy measurements can be performed, enabling accurate monitoring and optimization of energy consumption.
The graphical representation of waveforms and vector graphics allows users to visually capture and analyze electrical signals. These features provide insights into the quality of electrical power and aid in identifying issues in the network. The device can also detect and display sags, surges, or flickers in the power supply network.
The broad measurement range or desired selection allows the integrated data logger with generous 8 GB storage to store and archive extensive measurement data for later analysis. This ensures continuous data capture that can also be scheduled. The power analyzer is equipped with LAN and USB interfaces, enabling convenient data transfer and remote control. These interfaces offer seamless integration of the power analyzer into existing networks and systems.
The included flexible current clamps with a capacity of up to 3000 A facilitate the measurement of high currents and provide accurate results, even in challenging applications. The power analyzer complies with international standards (IEC61000-4-30, 61000-4-15, 61000-4-7, EN50160), ensuring the quality and accuracy of measurements and ensuring that it meets the demanding requirements of professional applications.
Whether testing operational characteristics of transformers, lighting systems, or switching electronics such as frequency converters or power supplies – our power analyzers guarantee the highest accuracy and are capable of precisely analyzing even complex signal waveforms.
Delivery Scope:
1 x Power Analyzer PCE-PA 8500
4 x Flexible Current Clamps
5 x Test Leads (2 m)
5 x Crocodile Clips
1 x Software CD (also available for download)
1 x Power Supply 12V DC / 2A
1 x Power Cable
1 x User Manual
The power analyzer redefines standards in electrical measurement technology, offering a comprehensive range of features for precise and detailed measurements. The power analyzer allows accurate measurements of electrical voltage, current, frequency, harmonics, and starting currents. In addition, precise power and energy measurements can be performed, enabling accurate monitoring and optimization of energy consumption.
The graphical representation of waveforms and vector graphics allows users to visually capture and analyze electrical signals. These features provide insights into the quality of electrical power and aid in identifying issues in the network. The device can also detect and display sags, surges, or flickers in the power supply network.
The broad measurement range or desired selection allows the integrated data logger with generous 8 GB storage to store and archive extensive measurement data for later analysis. This ensures continuous data capture that can also be scheduled. The power analyzer is equipped with LAN and USB interfaces, enabling convenient data transfer and remote control. These interfaces offer seamless integration of the power analyzer into existing networks and systems.
The included flexible current clamps with a capacity of up to 3000 A facilitate the measurement of high currents and provide accurate results, even in challenging applications. The power analyzer complies with international standards (IEC61000-4-30, 61000-4-15, 61000-4-7, EN50160), ensuring the quality and accuracy of measurements and ensuring that it meets the demanding requirements of professional applications.
Whether testing operational characteristics of transformers, lighting systems, or switching electronics such as frequency converters or power supplies – our power analyzers guarantee the highest accuracy and are capable of precisely analyzing even complex signal waveforms.
Delivery Scope:
1 x Power Analyzer PCE-PA 8500
4 x Flexible Current Clamps
5 x Test Leads (2 m)
5 x Crocodile Clips
1 x Software CD (also available for download)
1 x Power Supply 12V DC / 2A
1 x Power Cable
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
