Spesifikasi
| Accuracy Frequency (Hz) | ± 0.01% |
|---|---|
| Accuracy class | IEC 942, class 1 |
| Battery Status | Graphical display of the battery status |
| Dimensions (mm) | 100x100x75 |
| Display | Digital |
| Frequency (Hz) | 1000 for A, B, C and D frequency weighting |
| Height Dependency (dB) | 0.1 per 610 m difference in height from zero level |
| Microphone Size (inch) | 1, 1/2 (with included adapter), 1/4 (with optional adapter) |
| Operating Conditions (°C) | -10 to 50 (20 to 90% r. H., not condensing) |
| Power Supply | 2 x 1.5V AA batteries |
| Sound Level Accuracy (dB) | ± 0.3 (20°C / 68°F, 760 mm Hg) |
| Sound Pressure Level (dB) | 94, 114 |
| Storage Conditions (°C) | -40 to 65 (20 to 90% r. H., non-condensing (without battery)) |
| Temperature coefficient | 0 to 0.01 dB /°C /°F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Class I Sound Level Calibrator PCE-SC 09
Sound calibrator for mobile use / For various evaluation filters / Accuracy IEC 942, class 1 / For microphones with different dimensions
The sound calibrator is a battery powered sound source. With the sound calibrator, direct and fast calibrations of sound level meters and other systems for noise measurement can be carried out. Sound level sensors of 1, ½ and ¼ inch can be connected to the sound calibrator and checked via the adapter attachments.
The calibration frequency for the sound calibrator is 1000 Hz. This is the reference frequency for the internationally standardized evaluation curves. With this sound calibrator you can calibrate sound measuring devices with weighting filters A, B, C, or D. The calibration pressure for this sound calibrator is 94 ± 0.3 dB (1 Pa) and 114 ± 0.3 dB (10 Pa). Thus, the sound calibrator is used in quality assurance, for example, to test sound level meters or in calibration laboratories.
Delivery Scope:
1 x Sound level calibrator PCE-SC 09
1 x 1/2 inch adapter
1 x Instrument case
2 x 1.5V AA batteries
1 x Quick start guide
Sound calibrator for mobile use / For various evaluation filters / Accuracy IEC 942, class 1 / For microphones with different dimensions
The sound calibrator is a battery powered sound source. With the sound calibrator, direct and fast calibrations of sound level meters and other systems for noise measurement can be carried out. Sound level sensors of 1, ½ and ¼ inch can be connected to the sound calibrator and checked via the adapter attachments.
The calibration frequency for the sound calibrator is 1000 Hz. This is the reference frequency for the internationally standardized evaluation curves. With this sound calibrator you can calibrate sound measuring devices with weighting filters A, B, C, or D. The calibration pressure for this sound calibrator is 94 ± 0.3 dB (1 Pa) and 114 ± 0.3 dB (10 Pa). Thus, the sound calibrator is used in quality assurance, for example, to test sound level meters or in calibration laboratories.
Delivery Scope:
1 x Sound level calibrator PCE-SC 09
1 x 1/2 inch adapter
1 x Instrument case
2 x 1.5V AA batteries
1 x Quick start guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)