Spesifikasi
| Classification | A (CIE, DIN 5032-7) |
|---|---|
| Dimensions (LxWxH) (mm) | 118x74x21 |
| Display Refresh Rate (time/s) | 1 |
| Display Type | LCD |
| Extension Rod (m) | Approx. 1 |
| Interface | Micro-USB |
| Measurement Range (Hz) | 1 |
| Measurement Units | lx, klx |
| Memory Capacity (GB) | 8 |
| Memory Interval (s) | up to 60 |
| Memory Interval of (s) | 1 |
| Menu Languages | English, Polish |
| Operating Conditions (°C) | -20 to 50 (90 % r.H.) |
| Operating Time (hour) | 23 |
| Power Supply (V) | 5 DC |
| Power Supply Current (A) | Max. 2.1 |
| Probe Dimension (mm) | 44x25 |
| Protection Class (Appliance) | IP20 |
| Standards | DIN 5032-7, ISO/CIE 19476, EN 12464-1, EN 12464-2, EN 12665 |
| Storage medium | Micro SD Card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Light Meter class A according to DIN 5032-7 / data logger with 8 GB measured value memory / auto-range switching / external sensor / luminance measurement
The light meter is a precise measuring instrument that meets the highest demands for light measurements. In accordance with DIN 5032-7, it fulfils the requirements of precision class A, which enables accurate and reliable detection of light intensities. With an impressive measuring range of 0.000 lux to 500,000 lux, the light meter is extremely versatile.
Whether for lighting control at the workplace, in exhibitions or outdoors - the light meter covers a wide range of applications. Accuracy class A not only ensures precise measurements, but also high reproducibility of the results. This is particularly important in applications where accurate light measurements are crucial.
The light meter has an external sensor and a probe holder that allows measurements to be taken in hard-to-reach places and ensures maximum practicality in various application scenarios. Another feature of the luxmeter is the integrated measured value memory. With this function, measurement results can be easily saved and also automatically recorded. This is particularly useful in situations where the measured values are to be used for later analyses. The light meter creates a text document in which the data is stored.
With the help of the luminance adapter from our accessories, the light meter can be upgraded for surface-mounted measurements or distance measurements with a 1° measuring angle. Overall, the light meter offers an unbeatable combination of precision, versatility and user-friendliness. Whether you need to measure light conditions indoors, outdoors or in industrial environments, this light meter is the ideal choice for precise and reliable light measurements.
Delivery Scope:
1 x PCE-LMD 200LD-KIT light meter
1 x PCE-LMD LMA1 luminance accessory
1 x lux sensor
1 x micro USB charging cable
1 x 8 GB micro SD memory card incl. adapter
1 x probe holder
1 x long extension rod
1 x USB power supply
2 x operating instructions
1 x transport case
The light meter is a precise measuring instrument that meets the highest demands for light measurements. In accordance with DIN 5032-7, it fulfils the requirements of precision class A, which enables accurate and reliable detection of light intensities. With an impressive measuring range of 0.000 lux to 500,000 lux, the light meter is extremely versatile.
Whether for lighting control at the workplace, in exhibitions or outdoors - the light meter covers a wide range of applications. Accuracy class A not only ensures precise measurements, but also high reproducibility of the results. This is particularly important in applications where accurate light measurements are crucial.
The light meter has an external sensor and a probe holder that allows measurements to be taken in hard-to-reach places and ensures maximum practicality in various application scenarios. Another feature of the luxmeter is the integrated measured value memory. With this function, measurement results can be easily saved and also automatically recorded. This is particularly useful in situations where the measured values are to be used for later analyses. The light meter creates a text document in which the data is stored.
With the help of the luminance adapter from our accessories, the light meter can be upgraded for surface-mounted measurements or distance measurements with a 1° measuring angle. Overall, the light meter offers an unbeatable combination of precision, versatility and user-friendliness. Whether you need to measure light conditions indoors, outdoors or in industrial environments, this light meter is the ideal choice for precise and reliable light measurements.
Delivery Scope:
1 x PCE-LMD 200LD-KIT light meter
1 x PCE-LMD LMA1 luminance accessory
1 x lux sensor
1 x micro USB charging cable
1 x 8 GB micro SD memory card incl. adapter
1 x probe holder
1 x long extension rod
1 x USB power supply
2 x operating instructions
1 x transport case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
