Spesifikasi
| Dimensions (LxWxH) (mm) | 118x74x21 |
|---|---|
| Display Refresh Rate (time/s) | 1 |
| Interface | Micro-USB |
| Measurement Range (Hz) | 1 |
| Measuring Angle (°) | 1 |
| Measuring Field (mm) | 10 |
| Memory Capacity (GB) | 8 |
| Memory Interval (s) | up to 60 |
| Menu Languages | English, Polish |
| Operating Conditions (°C) | -10 to 50 (90 % r.h.) |
| Operating Time (hour) | 23 |
| Power Supply (V) | 5 DC |
| Power Supply Current (A) | Max. 2.1 |
| Probe Dimension (mm) | 25x160 |
| Protection Class Device | IP20 |
| Storage Conditions (°C) | -10 to 50, 90 % r.h. |
| Storage Interval of (s) | 1 |
| Storage medium | Micro SD Card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Luminance Meter for luminance measurement / for monitors, screens, LED video walls / memory on micro SD card / button on sensor / rechargeable battery
The luminance meter is designed for measuring the luminance of self-illuminating surfaces, such as monitor matrices, TV screens, negatoscopes, reading boards, etc. e.g. monitor matrices, TV sets, negatoscopes, reading panels, etc. The luminance meter guarantees an accurate measurement, regardless of the spatial distribution of the measured luminance or the backlighting of the surface to be tested. It is indispensable for checking medical screens and negatoscopes.
The unit cd/m² relates the photometric quantity cd (abbreviation for candela) to the area of the display, expressed in square metres. Another feature of the luminance meter is the integrated measured value memory. With this function, measurement results can be easily saved and automatically recorded. The luminance meter creates a text document in which the measured values are stored one after the other.
Due to its technical parameters, the luminance meter is classified in class A according to DIN 5032-7 and TC-2.2 CIE. The measuring probe is equipped with a multifunction button that can be used to trigger a measurement, save results and set the desired measurement method, e.g. for testing the greyscale reproduction of monitors according to DICOM GSDF 1) function.
Delivery Scope:
1 x PCE-LMD 100 luminance meter
1 x measuring probe
1 x micro USB charging cable
1 x 8 GB micro SD memory card incl. adapter
1 x attachment cap for the probe
1 x USB power supply
1 x operating instructions
1 x transport case
The luminance meter is designed for measuring the luminance of self-illuminating surfaces, such as monitor matrices, TV screens, negatoscopes, reading boards, etc. e.g. monitor matrices, TV sets, negatoscopes, reading panels, etc. The luminance meter guarantees an accurate measurement, regardless of the spatial distribution of the measured luminance or the backlighting of the surface to be tested. It is indispensable for checking medical screens and negatoscopes.
The unit cd/m² relates the photometric quantity cd (abbreviation for candela) to the area of the display, expressed in square metres. Another feature of the luminance meter is the integrated measured value memory. With this function, measurement results can be easily saved and automatically recorded. The luminance meter creates a text document in which the measured values are stored one after the other.
Due to its technical parameters, the luminance meter is classified in class A according to DIN 5032-7 and TC-2.2 CIE. The measuring probe is equipped with a multifunction button that can be used to trigger a measurement, save results and set the desired measurement method, e.g. for testing the greyscale reproduction of monitors according to DICOM GSDF 1) function.
Delivery Scope:
1 x PCE-LMD 100 luminance meter
1 x measuring probe
1 x micro USB charging cable
1 x 8 GB micro SD memory card incl. adapter
1 x attachment cap for the probe
1 x USB power supply
1 x operating instructions
1 x transport case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
