Spesifikasi
| Accuracy (dB) | ±0.4 |
|---|---|
| Atmospheric Pressure (dB) | <0.1 at 65-108kPa |
| Automatic Shutdown | after 20 minutes |
| Battery Life (hour) | ca. 50 |
| Class | 2 |
| Dimensions (mm) | 60x130x37.5 |
| Frequency (Hz) | 1000 for A, B, C and D frequency weighting |
| Frequency Accuracy (%) | ±1.7 |
| Humidity Influences | 25-90 % RH |
| Microphone Size (inch) | 1/2 |
| Operating Conditions (°C) | 0 to 40 (<25 to 90 % RH, non-condensing) |
| Power Supply | 2 x 1.5 V AA batteries |
| Sound Pressure Level (dB) | 94, 104, 114 |
| Stability (dB) | ±0.15 (at <60s) |
| Stability After One Year (dB) | ±0.35 |
| Stabilization Time (s) | 10 |
| Storage Conditions (°C) | -20 to 50 (<90 % RH, non-condensing) |
| Temperature Influences (dB) | <0.4 at 0 to 40°C / 32 to 104°F |
| Total Harmonic Distortion | <3 % |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Class II sound level meter calibrator with different sound pressure levels / ± 0.4 dB accuracy /Frequency 1000 Hz for frequency weighting A, B, C and D / 1/2 inch microphone opening / Power supply via exchangeable batteries / Sound class 2
The calibration frequency for the class II sound level meter calibrator is 1000 Hz and is a sinusoidal shape. Compared to other calibrators, this class II sound calibrator has three adjustable sound pressure levels. 94 dB, 104 dB and 114 dB are available and can be selected by pressing a button on the class II sound calibrator. This means that an additional 104 dB sound pressure level is available. With an accuracy of ± 0.4 dB, the class II sound calibrator is particularly precise. This means that the Class II sound calibrator can be used to check sound measuring devices for their accuracy and, if necessary, to adjust them. The class II sound calibrator can optionally be equipped with an ISO certificate.
With a battery life of 50 hours, the class II sound level meter calibrator has a particularly long operating time. The integrated automatic switch-off automatically switches off the class II sound calibrator after 20 minutes of inactivity.
Delivery Scope:
1 x Class II Sound Level Meter Calibrator PCE-SC 43
2 x 1.5 V AA batteries
1 x Instruction manual
The calibration frequency for the class II sound level meter calibrator is 1000 Hz and is a sinusoidal shape. Compared to other calibrators, this class II sound calibrator has three adjustable sound pressure levels. 94 dB, 104 dB and 114 dB are available and can be selected by pressing a button on the class II sound calibrator. This means that an additional 104 dB sound pressure level is available. With an accuracy of ± 0.4 dB, the class II sound calibrator is particularly precise. This means that the Class II sound calibrator can be used to check sound measuring devices for their accuracy and, if necessary, to adjust them. The class II sound calibrator can optionally be equipped with an ISO certificate.
With a battery life of 50 hours, the class II sound level meter calibrator has a particularly long operating time. The integrated automatic switch-off automatically switches off the class II sound calibrator after 20 minutes of inactivity.
Delivery Scope:
1 x Class II Sound Level Meter Calibrator PCE-SC 43
2 x 1.5 V AA batteries
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)