Spesifikasi
| Capacity (mAH) | 1200 |
|---|---|
| Connection | 1/2 inch microphone |
| Dimensions (LxWxH) (mm) | 230x65x25 |
| Display Size (inch) | 2.2 |
| Display Type | LCD with backlight |
| Frequency (Hz) | 20-8000 |
| Interface | RS232 |
| Measuring Function | Working mode selection between: Leq; 1/1-octave filter measurement; 1/3-octave filter measurement |
| Measuring Functions | HOLD, MAX, Leq |
| Memory Information | Frequency octave band measurement: automatic storage of up to 12 data groups; Integration and statistics function: storage of up to 800 individual measurements |
| Menu Languages | English, English (GB) |
| Microphone Type | Condenser microphone |
| Operating Conditions (°C) | -10 to 50 (0 to 90 % RH) |
| Outputs | AC signal (3.5 mm jack) |
| Power Supply (V) | 6 DC |
| Protection Class Device | IP20 |
| Rechargeable Battery | 4 x 1.5V AAA battery; Alkali-manganese |
| Standards | IEC 61672-1 (Class II), GB/T3785.2-2010, JJG 188-2017, GB/T 3241-2014 (class II), IEC 1260-2014 (class II) |
| Storage Capacity | 800 Data records |
| Storage Conditions (°C) | -10 to 50 (0 to 90 % RH) |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Noise Meter / Sound Meter / measurement range: 20 to 130 dB / measurement functions: HOLD, MAX and LEQ / time weighting: F, S and I / frequency weighting: A, C and Z / battery and mains operation
Thanks to its wide measurement range and versatile functions, our Noise Meter / Sound Meter is suitable for noise measurements in industry, the environment, occupational health and safety, at events and in research. Our Noise Meter / Sound Meter records and visualises sound levels within a range from 20 to 130 dB in three manual measurement ranges and offers various measurement functions such as Hold, Max and Leq value. The Noise Meter / Sound Meter supports time weighting F, S and I as well as frequency weighting A, C and Z and can record sound within a frequency range from 25 to 130 dB.
With operation modes for Leq, 1/1 and 1/3 octave filter measurements, it covers a wide range of measurement requirements. The internal memory function enables automatic storage of up to 12 data groups for octave band measurements. In addition, up to 800 individual measurements and regular measurements can be saved over a period of up to 6 days. These functions make Noise Meter / Sound Meters indispensable tools in acoustics to ensure both the protection of people and the quality of rooms and products. An RS232 interface can transfer the data via the optional software. An AC output is also available.
The Noise Meter / Sound Meter fulfils several standards, including IEC 61672-1, GB/T3785.2-2010 and IEC 1260-2014, all in class II, making it the ideal choice for standard-compliant measurements. The Noise Meter / Sound Meter is supplied with a windscreen in a practical carrying case.
Delivery Scope:
1 x Noise Meter / Sound Meter PCE-NSP 10
4 x 1.5 V AAA batteries
1 x carrying case
Thanks to its wide measurement range and versatile functions, our Noise Meter / Sound Meter is suitable for noise measurements in industry, the environment, occupational health and safety, at events and in research. Our Noise Meter / Sound Meter records and visualises sound levels within a range from 20 to 130 dB in three manual measurement ranges and offers various measurement functions such as Hold, Max and Leq value. The Noise Meter / Sound Meter supports time weighting F, S and I as well as frequency weighting A, C and Z and can record sound within a frequency range from 25 to 130 dB.
With operation modes for Leq, 1/1 and 1/3 octave filter measurements, it covers a wide range of measurement requirements. The internal memory function enables automatic storage of up to 12 data groups for octave band measurements. In addition, up to 800 individual measurements and regular measurements can be saved over a period of up to 6 days. These functions make Noise Meter / Sound Meters indispensable tools in acoustics to ensure both the protection of people and the quality of rooms and products. An RS232 interface can transfer the data via the optional software. An AC output is also available.
The Noise Meter / Sound Meter fulfils several standards, including IEC 61672-1, GB/T3785.2-2010 and IEC 1260-2014, all in class II, making it the ideal choice for standard-compliant measurements. The Noise Meter / Sound Meter is supplied with a windscreen in a practical carrying case.
Delivery Scope:
1 x Noise Meter / Sound Meter PCE-NSP 10
4 x 1.5 V AAA batteries
1 x carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)