Spesifikasi
| Capacity (mAH) | 1200 |
|---|---|
| Connection | 1/2 inch microphone |
| Dimensions (LxWxH) (mm) | 230x65x25 |
| Display Size (inch) | 2.2 |
| Display Type | LCD with backlight |
| Frequency (Hz) | 20-8000 |
| Interface | RS232 |
| Measuring Functions | HOLD, MAX, Leq |
| Memory Information | Integration and statistics function: storage of up to 800 individual measurements |
| Menu Languages | English, English (GB) |
| Microphone Type | Condenser microphone |
| Operating Conditions (°C) | -10 to 50 (0 to 90 % RH) |
| Outputs | AC signal (3.5 mm jack) |
| Power Supply (V) | 6 DC |
| Protection Class Device | IP20 |
| Rechargeable Battery | 4 x 1.5V AAA battery; Alkali-manganese |
| Standards | IEC 61672-1 (Class II), GB/T3785.2-2010, JJG 188-2017 |
| Storage Capacity | 800 Data records |
| Storage Conditions (°C) | -10 to 50 (0 to 90 % RH) |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sound Level Meter / Noise Level Meter for short, pulse-like noises / data logger / HOLD, MAX and LEQ functions / numerical values and bar graph display / battery and mains operation
Our Sound Level Meter / Noise Level Meter is specially designed to precisely detect and measure short, pulse-like noises such as explosions, blows or bangs. The Sound Level Meter / Noise Level Meter records sound levels within a range from 20 to 130 dB, with three manual measurement ranges available. Our Sound Level Meter / Noise Level Meter offers various measurement functions such as Hold, Max and Leq in order to visualise the sound level in the best possible way.
For an accurate time weighting, the Sound Level Meter / Noise Level Meter supports the settings Fast, Slow and Pulse as well as the A, C and Z frequency weightings. This allows sound within the frequency range from 20 to 8000 Hz to be recorded in a filtered manner. Equipped with an integrated 1/2-inch condenser microphone and an RS-232 interface, the device offers a wide range of applications. Its short response time makes it possible to reliably register sudden sound pressure peaks.
The internal memory function allows the storage of up to 800 individual measurements as well as regular measurements over a period of up to 6 days, which can be saved automatically. The Sound Level Meter / Noise Level Meter fulfils several standards: IEC 61672-1, GB/T3785.2-2010 and JJG 188-2017, all in class II - making it the ideal choice for standard-compliant measurements. It can accurately capture the rapid fluctuations in sound levels and is therefore important for noise control measurements, peak sound level assessment and industrial and environmental compliance.
Delivery Scope:
1 x Sound Level Meter / Noise Level Meter PCE-ISM 10 ILEQ
4 x 1.5 V AAA batteries
1 x carrying case
Our Sound Level Meter / Noise Level Meter is specially designed to precisely detect and measure short, pulse-like noises such as explosions, blows or bangs. The Sound Level Meter / Noise Level Meter records sound levels within a range from 20 to 130 dB, with three manual measurement ranges available. Our Sound Level Meter / Noise Level Meter offers various measurement functions such as Hold, Max and Leq in order to visualise the sound level in the best possible way.
For an accurate time weighting, the Sound Level Meter / Noise Level Meter supports the settings Fast, Slow and Pulse as well as the A, C and Z frequency weightings. This allows sound within the frequency range from 20 to 8000 Hz to be recorded in a filtered manner. Equipped with an integrated 1/2-inch condenser microphone and an RS-232 interface, the device offers a wide range of applications. Its short response time makes it possible to reliably register sudden sound pressure peaks.
The internal memory function allows the storage of up to 800 individual measurements as well as regular measurements over a period of up to 6 days, which can be saved automatically. The Sound Level Meter / Noise Level Meter fulfils several standards: IEC 61672-1, GB/T3785.2-2010 and JJG 188-2017, all in class II - making it the ideal choice for standard-compliant measurements. It can accurately capture the rapid fluctuations in sound levels and is therefore important for noise control measurements, peak sound level assessment and industrial and environmental compliance.
Delivery Scope:
1 x Sound Level Meter / Noise Level Meter PCE-ISM 10 ILEQ
4 x 1.5 V AAA batteries
1 x carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
