PCE Instruments CFM/CMM Mini Thermo-Anemometer with Built-In InfaRed Thermometer
Spesifikasi
| Air Speed Accuracy | m/s: ± 3% ± 20 m/s; ft/min: ± 3% ± 40 ft/min; km/h: ± 3% ± 0.8 km/h; MPH: ± 3% ± 0.4 MPH; Knots: ± 3% ± 0.4 Knots |
|---|---|
| Air Speed Resolution | m/s: 0.1; ft/min: 1; km/h: 0.1; MPH: 0.1; Knots: 0.1 |
| Air Temperature Accuracy (°C) | ±2 |
| Air Temperature Measurement Range (°C) | -10 to 60 |
| Air Temperature Resolution (°C) | 0.1 |
| Air Temperature Resolution (°F) | 0.18 |
| Airspeed Measuring Range | m/s: 0.4-30; ft/min: 80-5900; km/h: 1.4-108; MPH: 0.9-67; Knots: 0.8-58 |
| Cable Length (m) | 1.2 |
| Display | Backlit LCD |
| Function | Automatic shutdown; Hold; Extreme value measurement (Min / Max); Average; Range Selection |
| Infrared Temperature (Accuracy) | at -50 to -20°C / -58 to -4°F: ± 5°C / 41°F ; at -20 to 500°C / -4 to 932°F: ± 2% of measured value / ± 2°C / 3.6°F |
| Infrared Temperature Measuring Range (°C) | -50 to 500 |
| Infrared Temperature Resolution (°C) | 0.1 |
| Power Supply | 9V Block Battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wind Measurer PCE-VA 11 for air temperature and infrared temperature / Extreme value measurement
/ Measurement of air velocity and volume flow / Backlit LCD / Measurement in
°C and °F / Measurement of m/s, km/h, ft/min, knot, mph
The wind measurer PCE-VA 11 is an extensively used measuring instrument. The wind measurer provides the opportunity to determine air speeds, air temperature and infrared temperature.
The backlit LCD allows comfortable readings and facilitates use in dimly lit areas.
To mount the windmill it has a thread on the back. Here it is possible to mount the wind meter on a thread.
Thanks to the fast response time of the device, real-time measurement is possible without problems.
The large display provides an accurate overview of the measured values and can optionally be backlit, which makes the wind meter useful even in low light conditions.
Immediately after the impeller has been connected, the measurement can be started and measured values are immediately displayed on the display.
Even if a specific temperature is to be measured at special measuring spots, this is possible by means of simple keystroke.
The light laser serves as an orientation point. The measurement of the ambient temperature is then automatically deactivated.
In addition to the wind speed, the device can also measure the airflow and the air temperature and is thus a very versatile measuring device, which can be used in different areas.
Delivery Scope:
1 x Wind Measurer PCE-VA 11
1 x Impeller with 1.2 m / 3.9 ft cable
1 x USB cable
1 x 9V block battery
1 x Software
1 x Transport case
1 x Instruction manual
/ Measurement of air velocity and volume flow / Backlit LCD / Measurement in
°C and °F / Measurement of m/s, km/h, ft/min, knot, mph
The wind measurer PCE-VA 11 is an extensively used measuring instrument. The wind measurer provides the opportunity to determine air speeds, air temperature and infrared temperature.
The backlit LCD allows comfortable readings and facilitates use in dimly lit areas.
To mount the windmill it has a thread on the back. Here it is possible to mount the wind meter on a thread.
Thanks to the fast response time of the device, real-time measurement is possible without problems.
The large display provides an accurate overview of the measured values and can optionally be backlit, which makes the wind meter useful even in low light conditions.
Immediately after the impeller has been connected, the measurement can be started and measured values are immediately displayed on the display.
Even if a specific temperature is to be measured at special measuring spots, this is possible by means of simple keystroke.
The light laser serves as an orientation point. The measurement of the ambient temperature is then automatically deactivated.
In addition to the wind speed, the device can also measure the airflow and the air temperature and is thus a very versatile measuring device, which can be used in different areas.
Delivery Scope:
1 x Wind Measurer PCE-VA 11
1 x Impeller with 1.2 m / 3.9 ft cable
1 x USB cable
1 x 9V block battery
1 x Software
1 x Transport case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
