Spesifikasi
| AC Coupling | TRMS |
|---|---|
| Automatic Shutdown | after 15 minutes |
| Bandwidth AC Voltage (Hz-kHz) | 50-1 |
| Continuity Test | Acoustic signal at resistance < 35 Ω / Test current; < 0.35-mA |
| Crest Factor | <3 at 500V; < 1.5 at 1000V |
| Dimensions (mm) | 220x95x50 |
| Diode Test | Test current 0.9-mA; Open circuit voltage 2.8-mA |
| Display | 50000 digit LCD illuminated with bargraph |
| Drop Test (m) | 2 |
| Fuses | mA,µA: 0.5 A / 1000V fast ceramic; A: 10 A / 1000V fast ceramic |
| Housing | Double moulded housing, IP67 (waterproof and dustproof) |
| Input Impedance (MΩ) | DC: > 10; AC: > 9 |
| Interface | Wireless USB |
| Measurement Rate/Update Display (Hz) | 10 |
| Memory | 9999 memory points |
| Operating Altitude (m) | Max. 2000 |
| Operating Conditions (°C) | 5 to 40, max 80% r.H. |
| Peak Detection (ms) | >1 |
| Power Supply | 6 x 1.5V AA batteries |
| Safety Standards | EN61010-1; IEC 61010-1 Part 2 (2001); CAT IV 600V, CAT III 1000V; UL 61010-1 Part 2 (2004); CAN/CSA C22.2 No 6110-1 Part 2 (2004); UL 61010B-2-031 Part 1 (2003) |
| Storage Conditions (°C) | -20 to 60, max. 80% r.H. |
| Temperature Sensor | Thermoelement Type K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Photovoltaic Tester PCE-ITM 20
The isolation multimeter is a combined multimeter and insulation tester. Test voltage up to 1000 V, Large LCD display, Temperature measurement, Frequency measurement, Internal memory, CAT IV 600 V, IP67, Wireless USB
This digital Photovoltaic Tester PCE-ITM 20 combines a versatile multimeter with an insulation tester. In addition to the usual measured quantities such as voltage, current and resistance, this digital Photovoltaic Tester PCE-ITM 20 is also equipped with a frequency and capacitance measurement. A thermocouple included in the delivery can also be used to measure the temperature. Automatic range selection (Autorange) allows fast and safe operation with the isolation Photovoltaic Meter, while the large backlit LCD display ensures good readability.
The highlight of this isolation Photovoltaic Tester is the integrated insulation tester. With test voltages of up to 1000 V, insulation resistances of up to 5000 MΩ (5 GΩ) are measured. Likewise, the Photovoltaic Tester can directly measure the PI and DAR value. Thus, it is quickly possible to make a statement about the insulation value of the DUT with the help of the insulation Photovoltaic Meter.
In addition, this isolation Photovoltaic Tester has an internal memory. This gives you the opportunity to recall the stored measured values for subsequent analysis in the display and to transfer the measured values via the wireless USB interface from the isolation multimeter to a PC.
Delivery Scope:
1 x Digital Photovoltaic Tester PCE-ITM 20
1 x Pair of test leads
1 x Crocodile clip with wire
1 x Adapter for thermoelement
1 x Thermoelement Type K
6 x 1.5V AA batteries
1 x Wireless USB Adapter
1 x User manual
The isolation multimeter is a combined multimeter and insulation tester. Test voltage up to 1000 V, Large LCD display, Temperature measurement, Frequency measurement, Internal memory, CAT IV 600 V, IP67, Wireless USB
This digital Photovoltaic Tester PCE-ITM 20 combines a versatile multimeter with an insulation tester. In addition to the usual measured quantities such as voltage, current and resistance, this digital Photovoltaic Tester PCE-ITM 20 is also equipped with a frequency and capacitance measurement. A thermocouple included in the delivery can also be used to measure the temperature. Automatic range selection (Autorange) allows fast and safe operation with the isolation Photovoltaic Meter, while the large backlit LCD display ensures good readability.
The highlight of this isolation Photovoltaic Tester is the integrated insulation tester. With test voltages of up to 1000 V, insulation resistances of up to 5000 MΩ (5 GΩ) are measured. Likewise, the Photovoltaic Tester can directly measure the PI and DAR value. Thus, it is quickly possible to make a statement about the insulation value of the DUT with the help of the insulation Photovoltaic Meter.
In addition, this isolation Photovoltaic Tester has an internal memory. This gives you the opportunity to recall the stored measured values for subsequent analysis in the display and to transfer the measured values via the wireless USB interface from the isolation multimeter to a PC.
Delivery Scope:
1 x Digital Photovoltaic Tester PCE-ITM 20
1 x Pair of test leads
1 x Crocodile clip with wire
1 x Adapter for thermoelement
1 x Thermoelement Type K
6 x 1.5V AA batteries
1 x Wireless USB Adapter
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
