Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | 130x112x28 |
| Image Resolution (pixel) | 12 million (interpolated), 9 million (interpolated), 5 million, 3 million, 1.3 million, VGA |
| Power Supply | Li-Ion Battery 3.7V |
| System Requirements | Windows XP SP2, Windows Vista, Windows 7, Mac ab 10.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inspection Camera PCE-DHM 10 with 500 x zoom and 7.62 cm / 3" TFT color display for mobile use
Thanks to the integrated 7.62 cm/ 3" TFT color display and Li-Ion batteries, the inspection camera PCE-DHM 10 can be PC-independent and therefore used completely mobile. Being equipped with 8 white LEDs increases the inspection camera up to a 500-fold size and thus captures even the smallest details in image or video. The integrated 5 megapixel camera (12 megapixel interpolated) also provides sharp images of the magnified object. With the zoom button imagedetails can be enlarged directly on the TFT color monitor and videos can be played. As with a conventional digital camera, images captured by the inspection camera PCE-DHM 10 are stored directly on a MicroSD memory card. The recordings can then be transferred via the USB 2.0 port on your computer or laptop. With its digital technology, the inspection camera PCE-DHM 10 is very versatile: It is suitable for examining, measuring and photographing the smallest items at home or traveling, school, university, in research and professional applications, e.g. in industrial surface inspection and in hobbies and leisure. Using the included software, pictures and videos can be stored, archived or sent via e-mail to friends, acquaintances or business partners.
Delivery Scope:
1 x Inspection Camera PCE-DHM 10
1 x Stand
1 x USB cable
1 x User manual
1 x Software
Thanks to the integrated 7.62 cm/ 3" TFT color display and Li-Ion batteries, the inspection camera PCE-DHM 10 can be PC-independent and therefore used completely mobile. Being equipped with 8 white LEDs increases the inspection camera up to a 500-fold size and thus captures even the smallest details in image or video. The integrated 5 megapixel camera (12 megapixel interpolated) also provides sharp images of the magnified object. With the zoom button imagedetails can be enlarged directly on the TFT color monitor and videos can be played. As with a conventional digital camera, images captured by the inspection camera PCE-DHM 10 are stored directly on a MicroSD memory card. The recordings can then be transferred via the USB 2.0 port on your computer or laptop. With its digital technology, the inspection camera PCE-DHM 10 is very versatile: It is suitable for examining, measuring and photographing the smallest items at home or traveling, school, university, in research and professional applications, e.g. in industrial surface inspection and in hobbies and leisure. Using the included software, pictures and videos can be stored, archived or sent via e-mail to friends, acquaintances or business partners.
Delivery Scope:
1 x Inspection Camera PCE-DHM 10
1 x Stand
1 x USB cable
1 x User manual
1 x Software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
