Spesifikasi
| Calculation of the Whiteness | ISO R457 (blue light whiteness) |
|---|---|
| Dimensions (mm) | 140x45x75 |
| Light Source | LED 457nm |
| Measurement Area (mm) | 18x11 |
| Measurement Geometry (°) | 45/0 |
| Measuring Range | 0-120 |
| Operating Conditions (°C) | 0 to 40 (<85% rh) |
| Power Supply | Lithium ion battery |
| Repeatability | < 0.5 |
| Resolution | 0.1 |
| offset Drift | < 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paint Test Equipment PCE-WNM 100 / Measuring range up to 120 / LC display / Interface / Li-Ion battery
The paint test equipment is used to measure the whiteness of flat surfaces or powders. In particular, the paint test equipment can be used to measure the white of textile prints, dyes, building materials, cardboard and paper as well as plastics. It can also be used to measure all other surfaces. The paint test equipment consists of a light source and an optical measuring system, which measures the reflection of the light and thus determines the whiteness of the surface according to ISO R457 (ISO 2469).
The paint test equipment can be used directly after an initial calibration on the supplied white standard. A memory of up to 245 measurement data allows a logging of the measured values. The paint test equipment can be connected to the PC via the serial interface. This makes it possible to log live the measurement data from the paint test equipment.
Delivery Scope:
1 x Paint Test Equipment PCE-WNM 100
1 x Calibration plate
1 x Cleaning cloth
1 x Power supply
1 x Carrying case
1 x User manual
The paint test equipment is used to measure the whiteness of flat surfaces or powders. In particular, the paint test equipment can be used to measure the white of textile prints, dyes, building materials, cardboard and paper as well as plastics. It can also be used to measure all other surfaces. The paint test equipment consists of a light source and an optical measuring system, which measures the reflection of the light and thus determines the whiteness of the surface according to ISO R457 (ISO 2469).
The paint test equipment can be used directly after an initial calibration on the supplied white standard. A memory of up to 245 measurement data allows a logging of the measured values. The paint test equipment can be connected to the PC via the serial interface. This makes it possible to log live the measurement data from the paint test equipment.
Delivery Scope:
1 x Paint Test Equipment PCE-WNM 100
1 x Calibration plate
1 x Cleaning cloth
1 x Power supply
1 x Carrying case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
