Spesifikasi
| Bending Radius (mm) | 90 |
|---|---|
| Cable Diameter (mm) | 28 |
| Cable Length (m) | 10 |
| Camera Protection Type | IP 68 = No ingress of dust; complete protection against contact (dust tight) and waterproof; meaning it can be underwater for 30 minutes at depths of up to 1.5 m / 4.92 ft |
| Compression Format | MPEG 4 |
| Depth Of Field (mm) | 10-∞ |
| Display Size (mm) | 88.9 (TFT LCD monitor) |
| Field of View (°) | 150.8 |
| Handheld Device Dimension (mm) | 207x118x37 |
| Illumination | 8 LEDs |
| Image Sensor | CMOS/640x480 |
| Interface | Mini USB 1.1/AV out |
| Operating and Storage Temperature (°C) | -10 to 60 |
| Picture Format | JPEG (640 x 480) |
| Picture Rate (fps) | 30 |
| Storage Option | Image or Video |
| Storage Size (GB) | 8 memory card (can be increased to 32) |
| Video Output Format | NTSC / PAL |
| Video format | ASF (320x240) |
| Voltage Supply | Rechargeable 3.7V lithium-ion battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VE 390N Automotive Tester
Includes semi-flexible / semi-rigid, 28 mm / 1.1 in diameter, 10 m / 32.8 ft long cable and SD card memory for saving pictures and videos
The automotive tester PCE-VE 390N is the ideal snake videoscope for the analysis of buildings (walls, supports, eaves, gutters, attics, crawl spaces), plumbing (pipes, drains, sewers, wells) and heating, ventilation, air conditioning and refrigeration (HVACR) systems (ducts, furnaces, chimneys, boiler and condenser tubes). The IP68-rated cable of this inspection camera is waterproof and heavy duty, making the PCE-VE 390N well suited for use in tough environments like construction sites and industrial installations.
*** Not suitable for medical use ***
Delivery Scope:
1 x Automotive Tester PCE-VE 390N
1 x 8 GB SD memory card
1 x USB cable
1 x Carrying case
1 x Carrying straps
1 x Mains power adapter
1 x User manual
Includes semi-flexible / semi-rigid, 28 mm / 1.1 in diameter, 10 m / 32.8 ft long cable and SD card memory for saving pictures and videos
The automotive tester PCE-VE 390N is the ideal snake videoscope for the analysis of buildings (walls, supports, eaves, gutters, attics, crawl spaces), plumbing (pipes, drains, sewers, wells) and heating, ventilation, air conditioning and refrigeration (HVACR) systems (ducts, furnaces, chimneys, boiler and condenser tubes). The IP68-rated cable of this inspection camera is waterproof and heavy duty, making the PCE-VE 390N well suited for use in tough environments like construction sites and industrial installations.
*** Not suitable for medical use ***
Delivery Scope:
1 x Automotive Tester PCE-VE 390N
1 x 8 GB SD memory card
1 x USB cable
1 x Carrying case
1 x Carrying straps
1 x Mains power adapter
1 x User manual
Warning
Not for medical use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
