PCE Instruments Bluetooth Wood Moisture Meter with Ramming Electrode (Alat Ukur Kelembaban Kayu)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Cable Length (m)Approx. 1
Dimension Measuring Device (mm)175x90x35
Dimension Pair of Needles (mm)45x3.05
Dimension Ram Electrode (mm)332x45
InterfaceBluetooth 4.0
Measuring PrincipleElectrical resistance measurement
Pairs of Needles Maximum Penetration Depth (mm)45xØ3.05: 30; 165xØ2.85: 150
Power Consumption (A)Max. 1
Power Supply9V block battery /; 9V DC, 1 A mains connection
Protection ClassIP 52
Repeatability± 0.5%
Resolution (%)0.1
Resolution Digit Display1
Sensor TypeRam electrode
Temperature Compensation (°C)-20 to 50 manual / automatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth timber absolute moisture meter with ram electrode / For 44 different types of wood / Battery and power adapter / Two different pairs of needles / Temperature compensation

When burning wood, it is important to know the wood moisture content. If the wood moisture content is too high during combustion, the water must first be heated and evaporated. This results in lower flame temperatures and smoldering gases. In addition, it can lead to incomplete combustion of the wood. In summary, too high a wood moisture content results in poor efficiency, pollutants and also odor emissions.

With the Bluetooth timber absolute moisture meter, up to 44 different types of wood can be checked for their moisture content. These include 36 hardwoods and 8 conifers, such as beech, spruce, pine and maple. The measured value can be up to 150% moisture in relation to the dry matter. In order to obtain the most precise measurement possible, the Bluetooth moisture meter has both automatic and manual temperature compensation between -20 to 50°C / -4 to 122°F. In order to carry out a measurement, a pair of measuring tips is first knocked into the wood with the help of the ram electrode on the Bluetooth moisture meter. Two different pairs of measuring tips are available for the Bluetooth moisture meter. With the pair of needles 45 x Ø3.05 mm, you can drive into the wood up to a depth of 30 mm.

Then the type of wood to be measured is selected via an Android or iOS device and the measurement is started. The current measured value is displayed after a few seconds. The connection between the Bluetooth moisture measuring device and the mobile device is made via a Bluetooth 4.0 interface. After a measurement, the measured value from the Bluetooth wood moisture meter can be saved on the mobile device. The data can be exported in CSV and PDF format. A 9V DC power supply unit is used for the supply voltage of the Bluetooth humidity measuring device. For mobile use, the Bluetooth moisture meter can be operated with a 9V block battery.

Delivery Scope:
1 x Bluetooth timber absolute moisture meter PCE-WMT 200
1 x Pair of needles 165 x Ø2.85 mm / 6.5 x Ø0.1 in
2 x Pair of needles 45 x Ø3.05 mm / 1.8 x Ø0.1 in
1 x Pair of isolators
1 x Power supply
1 x 9V block battery
1 x Transport case
1 x Quick start guide

Ulasan Produk

Tidak ada ulasan