PCE Instruments Bluetooth Building Moisture Meter (Alat Ukur Kelembaban Bangunan)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Dimensions (mm)160x33x20
InterfaceBluetooth 4.0
Measuring Depth (mm)20-40
Measuring Principlecapacitive (electrical resistance)
Measuring Range (%)0.0-100.0
Measuring Rate (Hz)2
Operating Conditions (°C)0 to 50 (<90% RH, non-condensing)
Power Supply2 x 1.5 V AAA batteries
Resolution (%)0.1
Sensor TypeMetal spheroid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moisture tester for wood with Bluetooth interface / Measuring range 0.0 to 100.0% / Small and compact design / Data export in .csv, .pdf, .jpg / Battery operation / For determining the moisture on various materials

The moisture tester for wood has a measuring range of 0.0…. 100.0%. For a measurement, the ball head is positioned on the test object by the moisture meter. This guarantees a non-destructive measurement with the moisture meter. The moisture meter is therefore used, for example, for on-site inspections of buildings, wood and other surfaces.

A connection can be established with the moisture tester for wood via the free app. As soon as a connection has been established, the current measured value is displayed by the moisture meter. The recorded data can be exported as .csv and .pdf after a measurement. This means that the data measured by the moisture meter can be processed further.

Delivery Scope:
1 x Moisture Tester for Wood PCE-PMI 1BT
2 x 1.5 V AAA batteries
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan