Spesifikasi
| Accuracy | ±5 % FS |
|---|---|
| Cuvette Dimensions (mm) | 25x65 |
| Dimensions (LxWxH) (cm) | 37x31x11.5 |
| Display Size (inch) | 4.2 |
| Display Type | LED |
| Frequency (Hz) | 50-60 |
| Instruction Language | English |
| Interface | RS232, USB A |
| Light Source | LED @ 850nm |
| Measurement Method | 90° |
| Measurement Range (NTU) | 0 to +500 |
| Menu Languages | English |
| Number of Calibration Point | 5 |
| Operating Conditions (°C) | 16 to 35 (45 to 80 % RH) |
| Plug Type | Cold plug |
| Power Supply (V) | 110-220 |
| Protection Class Device | IP20 |
| Resolution | 0.01 |
| Storage Conditions (°C) | 16 to 35 (45 to 80 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water Analysis Meter, colour display, measuring range up to 500 NTU, scattered light measuring method 90°, mains operation, USB and printer interface
The precision of the water analysis meter ensures accurate measurements in all relevant applications. With five factory-saved calibration points, the opacimeter offers a ready-to-use solution for different environments. In addition, the water analysis meter offers the option of customised opacity calibration. With up to five calibration points, the turbidity meter can be flexibly adapted to specific requirements and measurement conditions.
The turbidity meter's colour display presents the measurement results in a clear and easy-to-understand manner. This user-friendly interface simplifies operation considerably and also enables new users to utilise the water analysis meter quickly and efficiently. The internal memory allows measurement data to be saved for later analysis or reporting.
For seamless data management, the water analysis meter is equipped with a USB interface for external data carriers. This makes it easy to save measurement results from the water analysis meter to a USB stick. In addition, the RS232 printer interface on the water analysis meter offers the option of printing measurement logs directly to ensure quick documentation of the results.
Overall, the water analysis meter impresses with its precise measurements, simple operation and wide range of data storage and transfer options. It is the ideal solution for anyone who places the highest demands on turbidity measurements.
Delivery Scope:
1 x Water Analysis Meter PCE-TUM 100
2 x cuvette
1 x power cable
1 x USB stick
1 x operating manual
The precision of the water analysis meter ensures accurate measurements in all relevant applications. With five factory-saved calibration points, the opacimeter offers a ready-to-use solution for different environments. In addition, the water analysis meter offers the option of customised opacity calibration. With up to five calibration points, the turbidity meter can be flexibly adapted to specific requirements and measurement conditions.
The turbidity meter's colour display presents the measurement results in a clear and easy-to-understand manner. This user-friendly interface simplifies operation considerably and also enables new users to utilise the water analysis meter quickly and efficiently. The internal memory allows measurement data to be saved for later analysis or reporting.
For seamless data management, the water analysis meter is equipped with a USB interface for external data carriers. This makes it easy to save measurement results from the water analysis meter to a USB stick. In addition, the RS232 printer interface on the water analysis meter offers the option of printing measurement logs directly to ensure quick documentation of the results.
Overall, the water analysis meter impresses with its precise measurements, simple operation and wide range of data storage and transfer options. It is the ideal solution for anyone who places the highest demands on turbidity measurements.
Delivery Scope:
1 x Water Analysis Meter PCE-TUM 100
2 x cuvette
1 x power cable
1 x USB stick
1 x operating manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
