Spesifikasi
| Current Consumption (mA) | Approx. 138 |
|---|---|
| Data Logger Storage Rate (s) | 1, 2, 5, 10, 30, 60, 120, 300, 600, 1800, 3600 |
| Device Dimensions (mm) | 292x236x98 |
| Display | LCD display |
| Environmental Conditions (°C) | 0 to 50 (max. 85% RH) |
| Features | Data hold/Max. Min. Memory |
| Interface | Serial |
| Measuring Direction | Uniaxially |
| Measuring Rate (s) | 1 |
| Power Supply | 6 x 1.5V AA batteries; Optional 9V power supply |
| Precision Sensor (mm) | 195x25x19 |
| Standard Sensor (mm) | 177x29x17 |
| Storage | Data logger single value memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EMF measuring device for AC and DC magnetic fields / Precision and standard sensor / LCD display / SD data logger / Serial interface / Tabletop device
The EMF measuring device is used in the laboratory and quality assurance to measure the strength of magnetic fields. The EMF measuring device is delivered with two different sensors. There is a magnetic field sensor for general measurements in the Gauss and milli-Tesla range, as well as a precision sensor for measurements in the milli Gauss and micro-Tesla range. The EMF measuring device sensors have automatic temperature compensation. The EMF measuring device can be used for measurements of DC and AC magnetic fields. The Electromagnetic Radiation Detector shows the polarity of the DC magnetic field on the display next to the measured value. This precise EMF measuring device can be connected to a PC via serial interface for measurement value analysis.
The EMF measuring device also has a data logging function. The EMF measuring device is able to save the measured values on an SD memory card at a preset interval during the measurement. In addition to interval storage, up to 99 individual measured values can be stored in the memory at the push of a button. The measurement data are stored by the EMF measuring device on the SD card in Excel format. This has the advantage that no additional software has to be used for the EMF measuring device.
The EMF measuring device is supplied as a table device and is particularly suitable for stationary measurements in QA, the test laboratory or also in research and. The bright display of the EMF measuring device is easy to read at all times and shows all the necessary information about the magnetic field strength. The EMF measuring device also has an automatic switch-off. The EMF measuring device is supplied with 6 x 1.5V AA batteries or with a 9V plug-in power supply.
Delivery Scope:
1 x Gaussmeter PCE-MFM 4000
1 x Standard Sensor Range: 0-3000 milli-Tesla (0-30,000 Gauss)
1 x Precision Sensor Range: 0-300 micro-Tesla (0-3000 milli-Gauss)
1 x SD memory card
6 x 1.5V AA batteries
1 x Instruction manual
The EMF measuring device is used in the laboratory and quality assurance to measure the strength of magnetic fields. The EMF measuring device is delivered with two different sensors. There is a magnetic field sensor for general measurements in the Gauss and milli-Tesla range, as well as a precision sensor for measurements in the milli Gauss and micro-Tesla range. The EMF measuring device sensors have automatic temperature compensation. The EMF measuring device can be used for measurements of DC and AC magnetic fields. The Electromagnetic Radiation Detector shows the polarity of the DC magnetic field on the display next to the measured value. This precise EMF measuring device can be connected to a PC via serial interface for measurement value analysis.
The EMF measuring device also has a data logging function. The EMF measuring device is able to save the measured values on an SD memory card at a preset interval during the measurement. In addition to interval storage, up to 99 individual measured values can be stored in the memory at the push of a button. The measurement data are stored by the EMF measuring device on the SD card in Excel format. This has the advantage that no additional software has to be used for the EMF measuring device.
The EMF measuring device is supplied as a table device and is particularly suitable for stationary measurements in QA, the test laboratory or also in research and. The bright display of the EMF measuring device is easy to read at all times and shows all the necessary information about the magnetic field strength. The EMF measuring device also has an automatic switch-off. The EMF measuring device is supplied with 6 x 1.5V AA batteries or with a 9V plug-in power supply.
Delivery Scope:
1 x Gaussmeter PCE-MFM 4000
1 x Standard Sensor Range: 0-3000 milli-Tesla (0-30,000 Gauss)
1 x Precision Sensor Range: 0-300 micro-Tesla (0-3000 milli-Gauss)
1 x SD memory card
6 x 1.5V AA batteries
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
