Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Dimensions (LxWxH) (mm) | 355x265x110 |
| Display Size (inch) | 4.3 |
| Display Type | TFT Color Display |
| Frequency (Hz) | 10-100 |
| Menu Languages | English, Chinese |
| Number of Measured Channels | 3 |
| Operating Conditions (°C) | 0 to 40 ( 0 to 93 % r.H.) |
| Protection Class | IP20 |
| Storage Conditions (°C) | 0 to 55, 0 to 93 % r.H. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-Channel HVAC Meter for Measuring Current, Voltage, Power, and Consumption / Power Measurement Range 0.1 to 5000 W / Current 0.001 to 20 A AC / Color Display with Switchable View / Includes Safety Measurement Cables
The HVAC meter is designed for accurate measurement and analysis of parameters such as power consumption and quality. The power meter has 2 input channels for measuring voltage, current, active power, power factor, frequency, and energy consumption in kWh. In addition to the color display, the HVAC meter has additional input jacks for measurements up to 2 A. The measurement range of 0.1 to 5000 W allows power measurement for many consumers in industry and crafts. The HVAC meter has a current measurement range of 0.001 to 20 A AC with a resolution of 1 mA.
In the settings of the HVAC meter, an alarm value can be set for the power and current value, which gives an audible warning when exceeded. The HVAC meter comes with 4 safety measurement cables, and the measurement jacks are also protected against electric shock to enable the operator to measure safely. The power meter can be used in the laboratory on the table as well as in industrial environments, thanks to the adjustable stand bracket.
Delivery Scope:
1 x HVAC Meter PCE-PA 7500
2 x Safety Measurement Cables 2m Black
2 x Safety Measurement Cables 2m Red
1 x Power Cord
1 x User Manual
The HVAC meter is designed for accurate measurement and analysis of parameters such as power consumption and quality. The power meter has 2 input channels for measuring voltage, current, active power, power factor, frequency, and energy consumption in kWh. In addition to the color display, the HVAC meter has additional input jacks for measurements up to 2 A. The measurement range of 0.1 to 5000 W allows power measurement for many consumers in industry and crafts. The HVAC meter has a current measurement range of 0.001 to 20 A AC with a resolution of 1 mA.
In the settings of the HVAC meter, an alarm value can be set for the power and current value, which gives an audible warning when exceeded. The HVAC meter comes with 4 safety measurement cables, and the measurement jacks are also protected against electric shock to enable the operator to measure safely. The power meter can be used in the laboratory on the table as well as in industrial environments, thanks to the adjustable stand bracket.
Delivery Scope:
1 x HVAC Meter PCE-PA 7500
2 x Safety Measurement Cables 2m Black
2 x Safety Measurement Cables 2m Red
1 x Power Cord
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
