Spesifikasi
| ACA eff/rms DCA eff/rms | Direct maximum 10A; 10mA, with induction head max. 1000A;1A; ±1% +3 digit |
|---|---|
| ACA with Clamp (A) | up to 2000 (depending on clamps) |
| ACV/DCV (V) | 0.1 to 600; 0.1 / 1; ±1% +1 digit (101-600) |
| Dimensions (mm) | 280x210x90 |
| Display Size (mm) | 93x52 (multi functional LCD) |
| Frequency (Hz) | 10.0 to 999; 0.1; 1% +1 digit |
| KWh Counter | 0.001Wh to 9,999kWh; 0.001Wh; ±1% +1 digit |
| Measurement Of Apparent Power (AC) | 0.01VA to 9.999kVA; 0.01VA; ±2% +2 digit |
| Measurement Of Real Power (AC, Real Value Of Power), Direct Measurement | 1; W-6 kW; 1 W; ±1.5 % + 5 dgt. |
| Measurement Of Real Power (AC, Real Value Of Power), With Adaptor Ext. Or Current Converter | 1 W-999.9 kW; 1 W; ±1.5 % + 5 dgt. |
| Ohms | 1; Ω to 19.99kΩ; 1 / 10 Ω; ±1% +1 digit |
| Operating Conditions | max. 80% r.h. (0 to 50°C / 32 to 122°F) |
| Power | 6 AA batteries or mains adaptor |
| Power Factor (cos θ) | 0.00; to 1.00; 0.01; ±1.5% +2 digit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PCE-PA6000 ammeter is a tabletop device for measuring effective power, apparent power, power factor, energy consumption, current, continuous voltage, resistance and frequency. The power meter also offers the possibility to connect industrial current converters with a transmission relation of 100/5A or 1000/5A. Its large 93 x 52mm LCD is easy to read and provides a variety of results, including Watts, cos φ, ACV and ACA. With the optional PCE-PA ADP current adaptor with ground wire (up to 10ACA) it can safely and quickly measure and analyse with the help of the ammeter.
Measurement of current and power can be done directly with test cables that come with the device or indirectly using the clamps. The device has an RS-232 interface, and software* to analyse results and transfer data to a computer. This makes it the ideal device for any workshop or for measuring power to determine faults in devices.
Delivery Scope:
1 x PCE-PA6000 power Analyser
1 x Set of test cables
1 x RS-232 cable
6 x Batteries
1 x User's manual
Measurement of current and power can be done directly with test cables that come with the device or indirectly using the clamps. The device has an RS-232 interface, and software* to analyse results and transfer data to a computer. This makes it the ideal device for any workshop or for measuring power to determine faults in devices.
Delivery Scope:
1 x PCE-PA6000 power Analyser
1 x Set of test cables
1 x RS-232 cable
6 x Batteries
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
