Spesifikasi
| Battery Life (hour) | Up to 5 of continuous use at full charge |
|---|---|
| Charging Interface | USB port |
| Charging Time (hour) | Up to 2 with device power off |
| Display Resolution (Pixel) | 240x320 |
| Display Size (inch) | 2.4 (full-color LCD) |
| Humidity Measuring Range | 0-100 % RH |
| Operating Conditions (°C) | 0 to +50 |
| Particle Concentrations (μg/m³) | 0-2000 |
| Particle Resolution (μg/m³) | 1 |
| Particle Size (micron) | 2.5, 10 |
| Particulate Matter Channels | PM 2.5 / PM 10 |
| Power Supply | Built-in 1000 mAh rechargeable battery or 5 V USB port |
| Relative Humidity Accuracy | ± 3.5 % RH (20-80 % RH); ± 5 % RH (0-20 % RH / 80-100 % RH) |
| Relative Humidity Resolution (%RH) | 0.1 |
| Storage Conditions (°C) | -10 to +60 |
| Temperature Accuracy (°C) | ± 1 |
| Temperature Measurement Range (°C) | -20 to +70 |
| Temperature Measuring Range (°F) | -4 to +158 |
| Temperature Resolution (°C) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aerosol measuring device PCE-RCM 10
Portable handheld particle counter for monitoring particulate matter (PM) concentrations in the air / 2.5 µm and 10 µm particle sizes / Measures air temperature and relative humidity
PCE-RCM 10 is a portable handheld Aerosol measuring device or particle counter used to monitor particulate matter (PM) concentrations in the air. Designed to aid in indoor air quality (IAQ) assessments, this Aerosol measuring device also measures air temperature and relative humidity (RH). The Aerosol measuring device can be powered either by the built-in rechargeable battery or the USB port. The USB port also is used to charge the battery. At full charge, the battery provides up to 5 hours of continuous operation or unlimited operation when plugged into a USB power source. The Aerosol measuring device displays all measurements simultaneously on the device's 2.4" full-color LCD screen. PM values appear the largest in the colors green, yellow, gold, orange, pink and red. This visual color-coding system makes it easy to recognize when PM concentration levels become dangerous, allowing for quick action.
When inhaled, PM 2.5 and PM 10 particles can settle deep into the lungs and result in damaging health effects. Since the Aerosol measuring device monitors PM 2.5 and PM 10 particles, the device has many practical health and safety applications. Heating, ventilation and air conditioning (HVAC) technicians use PM 2.5 and PM 10 Aerosol measuring device for HVAC system performance and filtration audits. In addition, industrial hygienists and workplace safety professionals rely on PM 2.5 and PM 10Aerosol measuring device when evaluating occupational health and safety risks related to hazardous and combustible dust.
Delivery Scope:
1 x Aerosol measuring device PCE-RCM 10
1 x USB cable
1 x user manual
Portable handheld particle counter for monitoring particulate matter (PM) concentrations in the air / 2.5 µm and 10 µm particle sizes / Measures air temperature and relative humidity
PCE-RCM 10 is a portable handheld Aerosol measuring device or particle counter used to monitor particulate matter (PM) concentrations in the air. Designed to aid in indoor air quality (IAQ) assessments, this Aerosol measuring device also measures air temperature and relative humidity (RH). The Aerosol measuring device can be powered either by the built-in rechargeable battery or the USB port. The USB port also is used to charge the battery. At full charge, the battery provides up to 5 hours of continuous operation or unlimited operation when plugged into a USB power source. The Aerosol measuring device displays all measurements simultaneously on the device's 2.4" full-color LCD screen. PM values appear the largest in the colors green, yellow, gold, orange, pink and red. This visual color-coding system makes it easy to recognize when PM concentration levels become dangerous, allowing for quick action.
When inhaled, PM 2.5 and PM 10 particles can settle deep into the lungs and result in damaging health effects. Since the Aerosol measuring device monitors PM 2.5 and PM 10 particles, the device has many practical health and safety applications. Heating, ventilation and air conditioning (HVAC) technicians use PM 2.5 and PM 10 Aerosol measuring device for HVAC system performance and filtration audits. In addition, industrial hygienists and workplace safety professionals rely on PM 2.5 and PM 10Aerosol measuring device when evaluating occupational health and safety risks related to hazardous and combustible dust.
Delivery Scope:
1 x Aerosol measuring device PCE-RCM 10
1 x USB cable
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
