Sebelum PPN:
Rp6.899.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Particle Counter / PM1, PM2.5, PM10 / measurement of CO2, formaldehyde, TVOC, temperature and room humidity / WiFi connection / data retrievable via app / USB-C interface / battery status display
Our Particle Counter is the ideal solution for monitoring air quality in homes, businesses or public buildings. The Particle Counter impresses with its modern design and compact size. This makes it versatile and easy to use.
Various measurement parameters such as CO2, formaldehyde and TVOC can be read on the 3.5-inch LC display. In addition, the Particle Counter displays room temperature and humidity and measures particulate matter (PM 1 / PM 2.5 / PM 10). The display uses three colours - green, orange and red - to show the user immediately when the values become critical.
The Particle Counter enables a Wi-Fi connection with other devices and allows the user to make individual settings via the Smart Life app. Thanks to the Smart Life app, the Particle Counter can be accessed from anywhere. In addition, the data can be called up as values and displayed as a curve. This data shows the progression of the measurements and can be called up on a daily, weekly or monthly basis. This allows the user to track the development of air quality over a certain period of time.
The Particle Counter is also equipped with a wake-up sensor. This wakes up the display from sleep mode when approached or by waving. This function can be deactivated in the app. The brightness of the display cannot be adjusted to increase the battery life. The same data is sent to the smartphone for evaluation. The operating time with a fully charged battery is approx. 4 hours.
Delivery Scope:
1 x PCE-RCM 02 Particle Counter
1 x USB-C cable
1 x user manual
Our Particle Counter is the ideal solution for monitoring air quality in homes, businesses or public buildings. The Particle Counter impresses with its modern design and compact size. This makes it versatile and easy to use.
Various measurement parameters such as CO2, formaldehyde and TVOC can be read on the 3.5-inch LC display. In addition, the Particle Counter displays room temperature and humidity and measures particulate matter (PM 1 / PM 2.5 / PM 10). The display uses three colours - green, orange and red - to show the user immediately when the values become critical.
The Particle Counter enables a Wi-Fi connection with other devices and allows the user to make individual settings via the Smart Life app. Thanks to the Smart Life app, the Particle Counter can be accessed from anywhere. In addition, the data can be called up as values and displayed as a curve. This data shows the progression of the measurements and can be called up on a daily, weekly or monthly basis. This allows the user to track the development of air quality over a certain period of time.
The Particle Counter is also equipped with a wake-up sensor. This wakes up the display from sleep mode when approached or by waving. This function can be deactivated in the app. The brightness of the display cannot be adjusted to increase the battery life. The same data is sent to the smartphone for evaluation. The operating time with a fully charged battery is approx. 4 hours.
Delivery Scope:
1 x PCE-RCM 02 Particle Counter
1 x USB-C cable
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
