Spesifikasi
| Accuracy | 81-88 HBA: ± 1 HBA; 42-48 HBA: ± 2 HBA |
|---|---|
| Dimensions (mm) | 170x63x82 |
| Measurement Parameter | Barcol (HBA); Brinell (HB); Vickers (HV); Webster (HW); Rockwell (HRB / HRE / HRF / HRH) |
| Measuring Range | 0-100 HBA / 25-150 HB |
| Operating Conditions (°C) | 0 to 50 (< 80 % relative humidity (RH)) |
| Power Supply | 2 x 1.5V AAA batteries |
| Repeatability | 81 - 88 HBA: ± 1.5 HBA; 42 - 48 HBA: ± 2.5 HBA |
| Resolution | 0.1 HBA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-1000N Barcol Hardness Testing Durometer
Barcol impressor hardness meter with backlit LCD, power-saving automatic shutdown, maximum and average functions
PCE-1000N is a portable handheld Barcol hardness testing durometer used to measure the hardness of pure aluminum, soft aluminum, thick aluminum alloy and aluminum sheets, strips, rods, castings and forgings. The hardness of fiber-reinforced (FRP) plastics, glass-reinforced (GRP) plastics, hard plastics and soft metals (such as copper or lead) also can be tested using this battery-powered digital Barcol impressor hardness meter. The digital meter offers a wide measuring range, high accuracy and direct display of the measured values on the built-in backlit LCD. In addition to Barcol (HBA) hardness units, the meter displays hardness measurements in Brinell (HB), Vickers (HV), Webster (HW) and Rockwell (HRB / HRE / HRF / HRH) hardness units. Adding to the meter's versatility is its sleek design, allowing for quick and easy one-handed operation.
The Barcol Hardness Tester meets the following ASTM (American Society for Testing and Materials) standards: E140-97; D2583-75; B648-78: E140-97 Standard Hardness Conversion Tables for Metals; D2583-75 Standard Method of Testing for Indentation Hardness of Plastics by means of a Barcol Impressor; B648-78 Standard Method of Testing for Indentation Harness of Aluminum Alloys by means of a Barcol Hardness Tester.
Delivery Scope:
1 x PCE-1000N Barcol hardness tester
3 x Screwdrivers
1 x Wrench
1 x User manual
1 x Carrying case
Barcol impressor hardness meter with backlit LCD, power-saving automatic shutdown, maximum and average functions
PCE-1000N is a portable handheld Barcol hardness testing durometer used to measure the hardness of pure aluminum, soft aluminum, thick aluminum alloy and aluminum sheets, strips, rods, castings and forgings. The hardness of fiber-reinforced (FRP) plastics, glass-reinforced (GRP) plastics, hard plastics and soft metals (such as copper or lead) also can be tested using this battery-powered digital Barcol impressor hardness meter. The digital meter offers a wide measuring range, high accuracy and direct display of the measured values on the built-in backlit LCD. In addition to Barcol (HBA) hardness units, the meter displays hardness measurements in Brinell (HB), Vickers (HV), Webster (HW) and Rockwell (HRB / HRE / HRF / HRH) hardness units. Adding to the meter's versatility is its sleek design, allowing for quick and easy one-handed operation.
The Barcol Hardness Tester meets the following ASTM (American Society for Testing and Materials) standards: E140-97; D2583-75; B648-78: E140-97 Standard Hardness Conversion Tables for Metals; D2583-75 Standard Method of Testing for Indentation Hardness of Plastics by means of a Barcol Impressor; B648-78 Standard Method of Testing for Indentation Harness of Aluminum Alloys by means of a Barcol Hardness Tester.
Delivery Scope:
1 x PCE-1000N Barcol hardness tester
3 x Screwdrivers
1 x Wrench
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
