Spesifikasi
| Accuracy (°C) | ±5 |
|---|---|
| Connector Type | Schuko plug |
| Dimensions (LxWxH) (mm) | 380x260x500 |
| Display Size (inch) | 8 |
| Display Type | Touch screen |
| Frequency (Hz) | 50-60 |
| Heating Chamber Dimensions (mm) | 60x160 |
| Measurement Range (°C) | 5 to 1000 |
| Menu Languages | English (GB), English |
| Operating Conditions (°C) | -20 to 50 (0 to 50 % RH) |
| Power Supply (V) | 220 AC |
| Protection Class Device | IP20 |
| Resolution (°C) | 0,01 |
| Sensor | K-type |
| Standards | GB/T9345.1-2008, ISO3451 |
| Storage Conditions (°C) | -20 to 50 (0 to 50 % RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast incinerator / Rapid incinerator / incl. 10 ceramic crucibles / rotatable heating chamber / automatic temperature control
The Fast incinerator / Rapid incinerator is mainly used to determine the ash content of plastics. The device can intelligently control time and temperature in the individual sections of the heating process. It is suitable for determining the ash content in polyethylene, polypropylene and polybutene plastics.
The ash content of plastic samples (plastics, plastic composites) is accessible as a mass or mass fraction after direct annealing of the sample. The sample is burnt by the Fast incinerator / Rapid incinerator at high temperatures. Subsequent annealing ensures that the combustion residue has been completely converted into ash that cannot be burnt any further.
The Fast incinerator / Rapid incinerator supports tests in accordance with the international standards ISO 3451 and GB/T9345.1-2008. Equipped with a modern 8-inch capacitive touch screen, the Fast incinerator / Rapid incinerator enables intuitive operation and a clear display of the measurement results. The cylindrical heating chamber ensures an even distribution of the temperature, which leads to particularly accurate measurements. Thanks to the programmable temperature control, the heating process can be flexibly adapted to the specific requirements of the respective test. A high-temperature heating rod ensures that the required temperatures are reached quickly and kept constant. In addition, the heating time is shown on the display of the Fast incinerator / Rapid incinerator, which enables precise monitoring of the entire process and helps the user to maintain complete control of the test procedure at all times.
The Fast incinerator / Rapid incinerator is ideal for plastics processing, scientific research departments of manufacturing companies and universities. A high ash content can indicate impurities or unwanted materials that have entered the plastic during production. During the recycling process of plastics, the ash content is measured to determine the purity of the recycled material and ensure that it is suitable for further use.
Delivery Scope:
1 x Fast incinerator / Rapid incinerator PCE-ACA 50
1 x cold-device cable
10 x ceramic crucible
1 x pair of tweezers
1 x crucible holder
5 x microfuse 10 A
1 x user manual
The Fast incinerator / Rapid incinerator is mainly used to determine the ash content of plastics. The device can intelligently control time and temperature in the individual sections of the heating process. It is suitable for determining the ash content in polyethylene, polypropylene and polybutene plastics.
The ash content of plastic samples (plastics, plastic composites) is accessible as a mass or mass fraction after direct annealing of the sample. The sample is burnt by the Fast incinerator / Rapid incinerator at high temperatures. Subsequent annealing ensures that the combustion residue has been completely converted into ash that cannot be burnt any further.
The Fast incinerator / Rapid incinerator supports tests in accordance with the international standards ISO 3451 and GB/T9345.1-2008. Equipped with a modern 8-inch capacitive touch screen, the Fast incinerator / Rapid incinerator enables intuitive operation and a clear display of the measurement results. The cylindrical heating chamber ensures an even distribution of the temperature, which leads to particularly accurate measurements. Thanks to the programmable temperature control, the heating process can be flexibly adapted to the specific requirements of the respective test. A high-temperature heating rod ensures that the required temperatures are reached quickly and kept constant. In addition, the heating time is shown on the display of the Fast incinerator / Rapid incinerator, which enables precise monitoring of the entire process and helps the user to maintain complete control of the test procedure at all times.
The Fast incinerator / Rapid incinerator is ideal for plastics processing, scientific research departments of manufacturing companies and universities. A high ash content can indicate impurities or unwanted materials that have entered the plastic during production. During the recycling process of plastics, the ash content is measured to determine the purity of the recycled material and ensure that it is suitable for further use.
Delivery Scope:
1 x Fast incinerator / Rapid incinerator PCE-ACA 50
1 x cold-device cable
10 x ceramic crucible
1 x pair of tweezers
1 x crucible holder
5 x microfuse 10 A
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
