Sebelum PPN:
Rp7.599.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adhesion Tester PCE-TAT 10
Simple design and easy operation for daily adhesion tension testing / Glue with fast curing base allows the user to perform tests in a shorter time frameThe simple design and an absolutely straightforward operation make it possible for the practitioner to use the adhesion tester as an instrument for daily adhesion tests. Using adhesive with rapid curing, the tests can be performed by the user in the shortest possible time.The pull-off type adhesion tester is designed for measure the adhesion value of paints and other coatings on the base and between layers or cohesive materials. The tensile adhesion tester PCE-TAT 10 is manufactured according to EN13144 and ISO 4624.
The testing with the mechanical tensile adhesion tester PCE-TAT 10 is performed in the following way. On the testing cover a dolly is glued and, after the glue is dried, it is pulled-off with the spring-system of the device. The force which is applied for pulling-off the glued dolly is displayed as a numerical value on the scale of the device. This value is the value of adhesion.
Delivery Scope:
1 x Adhesion tester PCE-TAT 10
1 x Dollies: No 1 – 3 pcs., No 2 - 3 pcs.
1 x Ballerina (cutter) for cutting the area of testing
1 x Two-component epoxy adhesive
1 x CA glue
1 x Operating manual
1 x Case
Simple design and easy operation for daily adhesion tension testing / Glue with fast curing base allows the user to perform tests in a shorter time frameThe simple design and an absolutely straightforward operation make it possible for the practitioner to use the adhesion tester as an instrument for daily adhesion tests. Using adhesive with rapid curing, the tests can be performed by the user in the shortest possible time.The pull-off type adhesion tester is designed for measure the adhesion value of paints and other coatings on the base and between layers or cohesive materials. The tensile adhesion tester PCE-TAT 10 is manufactured according to EN13144 and ISO 4624.
The testing with the mechanical tensile adhesion tester PCE-TAT 10 is performed in the following way. On the testing cover a dolly is glued and, after the glue is dried, it is pulled-off with the spring-system of the device. The force which is applied for pulling-off the glued dolly is displayed as a numerical value on the scale of the device. This value is the value of adhesion.
Delivery Scope:
1 x Adhesion tester PCE-TAT 10
1 x Dollies: No 1 – 3 pcs., No 2 - 3 pcs.
1 x Ballerina (cutter) for cutting the area of testing
1 x Two-component epoxy adhesive
1 x CA glue
1 x Operating manual
1 x Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
