PCE Instruments Accoustic Leak Detector

Sebelum PPN:
Rp84.999.900
Spesifikasi
Charging Time (hour)about 1.5
Connection3.5 mm jack plug for sensor; 3.5 mm jack plug for headphones and charger
Dimensions (mm)191.5x87.5x53
DisplayLC display
Laser2nd grade; <1mW; 650 nm
Measuring MediumAir, coolant, non-explosive gases
Measuring PrincipleUltrasonic
Operating Frequency (kHz)40 ± 2
Operating Temperature (°C)Normal operation: 0-40; Charging mode: 10-40
Operating Time (hour)approx. 6 without laser pointer; approx. 4 with laser pointer
Power SupplyNiMH Battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Condition Monitoring Gas Leak Detector for compressed air lines / easy handling / operating frequency 40 kHz / Leak detection with the help of a headphone / robust device / battery operation

The conditon monitoring gas leak detector is used to locate leaks on compressed air lines. Furthermore, the conditon monitoring gas leak detector can also be used on coolant lines or gas lines for leak detection. The conditon monitoring gas leak detector is equipped with an ultrasonic sensor that can precisely detect leaks in air lines. The ultrasound sensor from the conditon monitoring gas leak detector works at a frequency of 40 kHz. This means that the conditon monitoring gas leak detector is calibrated to the medium frequency that leaks on pressure lines emit. This is in the range between 20 to 80 kHz. A high-pass filter in the conditon monitoring gas leak detector ensures that all noises are filtered at a frequency <40 kHz in order to perform a better leak detection. An integrated amplifier element in the conditon monitoring gas leak detector ensures that the high-frequency tones.

In addition to the acoustic detection of a leak in compressed air lines, the conditon monitoring gas leak detector shows the intensity of the ultrasound signal on a display. The sensor from the conditon monitoring gas leak detector has a laser pointer for better targeting of the pipes or pressure vessels. A lance can also be adapted to the sensor, which contributes to pinpoint leak detection. With the help of the conditon monitoring gas leak detector, depending on the operating pressure in the pipeline, the user can safely locate a leak from a distance of up to 18m, 59 ft. The conditon monitoring gas leak detector is operated with a rechargeable battery, which ensures that the conditon monitoring gas leak detector can be used for up to 6 hours. The conditon monitoring gas leak detector is delivered in a robust carrying case including all accessories.

Delivery Scope:
1 x Condition Monitoring Gas Leak Detector PCE-LDC 8
1 x sensor unit
1 x headphones
1 x focus tube incl. focus tip
1 x sensor extension cable
1 x charger
1 x carrying case
1 x instruction manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait