Sebelum PPN:
Rp4.199.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Current Clamp / automatic and manual measurement range selection / NCV and live test / true RMS and LoZ / min, max and hold functions / zero key / integrated LED torch
The Current Clamp is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating and direct current that can be measured without direct contact to the line. The Current Clamp is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components.
For maximum measurement accuracy, the Current Clamp supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets.
The 2-inch LC display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. The device also has a practical zero key which enables accurate measurement of low currents, especially when measuring direct current (DC) and ensures the compensation of deviations of the output value. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements.
Compact and easy to use, the Current Clamp is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.
Delivery Scope:
1 x Current Clamp PCE-CM 7
1 x set of test leads
1 x K-type thermocouple
3 x 1.5 V AAA battery
1 x carrying case
1 x user manual
The Current Clamp is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating and direct current that can be measured without direct contact to the line. The Current Clamp is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components.
For maximum measurement accuracy, the Current Clamp supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets.
The 2-inch LC display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. The device also has a practical zero key which enables accurate measurement of low currents, especially when measuring direct current (DC) and ensures the compensation of deviations of the output value. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements.
Compact and easy to use, the Current Clamp is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.
Delivery Scope:
1 x Current Clamp PCE-CM 7
1 x set of test leads
1 x K-type thermocouple
3 x 1.5 V AAA battery
1 x carrying case
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
