Spesifikasi
| Automatic Power Off (minute) | 15 |
|---|---|
| Automatic Power Off can be Deactivated | Yes |
| Capacity (mAH) | 1200 |
| Dimensions (LxWxH) (mm) | 240x85x45 |
| Diode Test | Test current: approx. 1.5mA; Test voltage: approx. 1V; Overload protection: 250V |
| Display Range | 6000 counts |
| Display Size (inch) | 2 |
| Display Type | LCD |
| Maximum Cable Diameter (mm) | 35 |
| Maximum Input Impedance (MΩ) | 10 |
| Measurement Range Selection | Automatic, Manual |
| Measuring Functions | MIN, MAX, HOLD |
| Operating Conditions (°C) | 0 to 40 (0 to 80 % RH) |
| Protection Class Device | IP20 |
| Rechargeable Battery | 3 x 1.5V AAA battery; Alkali-manganese |
| Safety Standard | CAT III 1000V, CAT IV 600 V |
| Standards | IEC61010-1, IEC 61010-2-032, IEC 61010-2-033 |
| Storage Conditions (°C) | -10 to 60 (0 to 70 % RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Meter / HVACR Tester / automatic and manual measurement range selection / NCV and live test / true RMS and LoZ / min, max and hold functions / integrated LED torch
The HVAC Meter / HVACR Tester is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating current that can be measured without direct contact to the line. The HVAC Meter / HVACR Tester is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components.
For maximum measurement accuracy, the HVAC Meter / HVACR Tester supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets.
The 2-inch LC display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements.
Compact and easy to use, the HVAC Meter / HVACR Tester is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.
Delivery Scope:
1 x HVAC Meter / HVACR Tester PCE-CM
1 x set of test leads
1 x K-type thermocouple
3 x 1.5 V AAA battery
1 x carrying case
1 x user manual
The HVAC Meter / HVACR Tester is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating current that can be measured without direct contact to the line. The HVAC Meter / HVACR Tester is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components.
For maximum measurement accuracy, the HVAC Meter / HVACR Tester supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets.
The 2-inch LC display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements.
Compact and easy to use, the HVAC Meter / HVACR Tester is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.
Delivery Scope:
1 x HVAC Meter / HVACR Tester PCE-CM
1 x set of test leads
1 x K-type thermocouple
3 x 1.5 V AAA battery
1 x carrying case
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
