Spesifikasi
| Accuracy | ± 10% of measured value; Example: measured value 15% = possible tolerance ± 1.5% |
|---|---|
| Ambient Temperature Range (°C) | 0 to 50 |
| Care | 12V, battery type 23A |
| Dimensions (mm) | 300x220x65 |
| Display | 3-digit LCD |
| Measuring Range Saw Chip Moisture Meter | Sawdust, wood chips = 8-30%;Straw, hay = 8-25% |
| Pressure During the Measurement (Mpa) | About 0.2 |
| Resolution (%) | 0.1 |
| Sample Size for Wood Chips (mm) | Max. 20x15x15 |
| Temperature Compensation | Digital Adjustable |
| Volume of Measuring Chamber (cm³) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wood moisture meter PCE-WT1N Sawdust moisture meter for the absolute humidity of sawdust / sawdust (in% H2O) with very robust measuring chamber and easy operation
The moisture meter is intended for professional use in the exit control of sawmills or in the entrance inspection of pelleting plants, manufacturers of heating briquettes and other branches of production. The moisture meter determines the absolute humidity of sawdust and other types of biomass such as wood chips, hay, straw. The operation is fast and easy. The sawdust moisture meter is filled, the sample is pressed in the device and after setting the type of sample in the sawdust moisture meter, the moisture can be read. The sawdust moisture meter determines the humidity with the electrical resistance method. The sawdust moisture meter helps to quickly determine the moisture content. Another advantage lies in the practical handling, the small size and the very robust construction. The saw blade moisture meter is factory calibrated.
Delivery Scope:
1 x Wood moisture meter PCE WT1N
1 x Battery
1 x Carrying case
1 x Instruction manual
The moisture meter is intended for professional use in the exit control of sawmills or in the entrance inspection of pelleting plants, manufacturers of heating briquettes and other branches of production. The moisture meter determines the absolute humidity of sawdust and other types of biomass such as wood chips, hay, straw. The operation is fast and easy. The sawdust moisture meter is filled, the sample is pressed in the device and after setting the type of sample in the sawdust moisture meter, the moisture can be read. The sawdust moisture meter determines the humidity with the electrical resistance method. The sawdust moisture meter helps to quickly determine the moisture content. Another advantage lies in the practical handling, the small size and the very robust construction. The saw blade moisture meter is factory calibrated.
Delivery Scope:
1 x Wood moisture meter PCE WT1N
1 x Battery
1 x Carrying case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/01P112245001-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
