Spesifikasi
| Audio Output Point | Mini stereo jack socket; Max. voltage: 2 V; Output resistance: 100 Ohm |
|---|---|
| DATA HOLD Function | Holds displayed measured value |
| Datalogger Sampling Rate | Automatic: 1-3,600 seconds; Manually: at the push of a button |
| Display Size (inch) | 3.22x2.4 (LCD with background light) |
| Frequency Range (Hz-kHz) | 10-1 |
| Main Unit Dimensions (mm) | 203x76x38 |
| Maximum Hold | Acceleration, Speed: Measures / updates the max. value; Expansion: Measures / updates the p-p value |
| Maximum Hold Reset | Push-button activation |
| Measurement Type | Speed, acceleration, expansion |
| Measurement Units | Acceleration: m/s², g, ft/s²; Speed: mm/s, cm/s, inches/s; Expansion: mm, inches |
| Memory Card (GB) | SD memory card (1-16) |
| Number of Channel | 4 input channels |
| Operating /Charging Time | Normal operation: ca. 12 mA dc; With the background lighting switched off and the data logger switched on: ca. 35 mA dc |
| Operating Humidity | 85 % r.H. max. |
| Operating Temperature (°C) | 0 to +50 |
| Peak Hold | Acceleration, Speed: Measures / updates the max. value; Expansion: Measures / updates the p-p value |
| Power Consumption (mAh) | NiMH battery 3 x 2700 |
| Power Supply | 8 x 1.5 V AA batteries or 9 V power adapter |
| Probe Dimensions (mm) | 16x37 |
| Zero Function | Push-button activation for acceleration-(RMS) measurements |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vibration Recorder PCE-VM 5000 display and storage of acceleration, speed and displacement measurement of vibrations / 4-channel vibration Vibration Meter indicates 4 channels of simultaneous vibration metering through remote vibration sensors
The 4-channel PCE-VM 5000 Vibration Recorder is especially designed for precise measurements of vibrations. Despite the fact that the 4-channel vibration Vibration Meter is a complex and sensitive device, its hardened design enables operation for many years. The PCE-VM 5000 Vibration Meter indicates a large, lighted LCD display for four channels of simultaneous vibration measurements from remote vibration sensors. The Vibration Meter measures in a frequency range of 10 Hz to 1 KHz for speed, acceleration, and displacement. The captured data values are saved on a SD memory card where you can choose between automatic and manual data storage. By means of the SD memory card the data can be transferred afterwards to a computer in order to analyze it in an excel file. With the PCE-VM 5000 Vibration Meter you can choose between different measurement units: for acceleration, the unit m/s², g, and ft/s² are able to be selected; for speed, mm/s, cm/s and inches/s can be used; and for the displacement, mm and inches can be choosen.
Delivery Scope:
1 x 4-channel PCE-VM 5000 Vibration Recorder
2 x Sensors with cable and magnet foot (1.2m / 3.9 ft)
8 x 1.5V AA batteries
1 x Instruction manual
1 x Transportation case
The 4-channel PCE-VM 5000 Vibration Recorder is especially designed for precise measurements of vibrations. Despite the fact that the 4-channel vibration Vibration Meter is a complex and sensitive device, its hardened design enables operation for many years. The PCE-VM 5000 Vibration Meter indicates a large, lighted LCD display for four channels of simultaneous vibration measurements from remote vibration sensors. The Vibration Meter measures in a frequency range of 10 Hz to 1 KHz for speed, acceleration, and displacement. The captured data values are saved on a SD memory card where you can choose between automatic and manual data storage. By means of the SD memory card the data can be transferred afterwards to a computer in order to analyze it in an excel file. With the PCE-VM 5000 Vibration Meter you can choose between different measurement units: for acceleration, the unit m/s², g, and ft/s² are able to be selected; for speed, mm/s, cm/s and inches/s can be used; and for the displacement, mm and inches can be choosen.
Delivery Scope:
1 x 4-channel PCE-VM 5000 Vibration Recorder
2 x Sensors with cable and magnet foot (1.2m / 3.9 ft)
8 x 1.5V AA batteries
1 x Instruction manual
1 x Transportation case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
