Spesifikasi
| Castors | 4 swivel castors / Ø100 / two of them with double brakes |
|---|---|
| Construction | 45x90 (aluminum profiles) |
| Construction Size (mm) | 45x90 |
| Dimensions (mm) | 1300x1050x1550 |
| Interface | RS232 with printer; USB as optional storage interface |
| Languages | German; other operator languages can be installed at the factory.; tell us which language you want. |
| Measurement Resolution (kg) | 1 |
| Measurement Resolution (lbs) | 2.2 |
| Measurement Uncertainty | 0.5% of full scale |
| Measuring Surface (Nm) | 158 self-levelling |
| Measuring System | Maximum force 30000N/3000kg/3t |
| Power Supply | battery operation up to 45 hours / charging time ca. 10 hours |
| Printer | thermal printer / 203 dpi / paper width 58 mm / 2.28inch |
| Sensors | S force cells for tensile and compressive force / Max. 3t per cell |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Device Clamp Force Gauge PCE-4PCFM
Maximum force 30 kN / Resolution 1 kg / Measurement uncertainty 0.5% full scale /
Graphic color touch display / Adjustable measuring points / Battery operation / Incl. printer
The clamp force tester PCE-4PCFM is a 4-point force meter that can ensure the optimal clamp force distribution.
For the transport of white goods (refrigerators, washing machines, etc.) and brown goods (consumer electronics), larger and larger large area clamps are being used. The aim is to be able to move as many goods as possible safely in one work step. To ensure this, the clamp arms are designed with multiple adjustment points, giving the user the ability to evenly distribute the clamping force across the load.
The device clamp tester PCE-4PCFM was developed precisely for this purpose. The clamp force tester simultaneously determines the compressive forces / clamp forces that occur at 4 different measuring points.
Each of these 4 force sensors can record a maximum force of up to 3t. The force is shown on the color display of the 4-point measuring carriage with a resolution of 1 kg. The force of each individual sensor and the totals of several sensors are displayed and also shown as a percentage in relation to the total force. The forces can be displayed in kg / N / kN and lb.
In this way, the user can quickly and easily check and adjust the force distribution of the large area clamp. The operator and the device clamp identification number can be entered in the clamp force tester, which can then be printed out with the measured values and optionally saved on a USB stick in tabular form. This helps in documenting the checked device clips and is used by many service providers in calibration as well as regular recalibration.
Another function of the measuring carriage is the possibility of setting a target value for the respective measuring point and the total force. If this value falls below or is exceeded, the display shows this in color and can quickly point out a problem to the operator.
The four measuring points of the force tester can be easily moved and can thus be adapted to the different attachments. The device clamp tester is operated with a rechargeable battery, which enables mobile use.
The four-point tester gives you the opportunity to quickly and easily check the settings on the device clamp and adjust them if necessary in order to avoid damage to the goods to be transported due to incorrect distribution of force.
Delivery Scope:
1 x Device Clamp Force Gauge PCE-4PCFM with 4 x load cells
8 x guide shafts
1 x mains power adapter
Maximum force 30 kN / Resolution 1 kg / Measurement uncertainty 0.5% full scale /
Graphic color touch display / Adjustable measuring points / Battery operation / Incl. printer
The clamp force tester PCE-4PCFM is a 4-point force meter that can ensure the optimal clamp force distribution.
For the transport of white goods (refrigerators, washing machines, etc.) and brown goods (consumer electronics), larger and larger large area clamps are being used. The aim is to be able to move as many goods as possible safely in one work step. To ensure this, the clamp arms are designed with multiple adjustment points, giving the user the ability to evenly distribute the clamping force across the load.
The device clamp tester PCE-4PCFM was developed precisely for this purpose. The clamp force tester simultaneously determines the compressive forces / clamp forces that occur at 4 different measuring points.
Each of these 4 force sensors can record a maximum force of up to 3t. The force is shown on the color display of the 4-point measuring carriage with a resolution of 1 kg. The force of each individual sensor and the totals of several sensors are displayed and also shown as a percentage in relation to the total force. The forces can be displayed in kg / N / kN and lb.
In this way, the user can quickly and easily check and adjust the force distribution of the large area clamp. The operator and the device clamp identification number can be entered in the clamp force tester, which can then be printed out with the measured values and optionally saved on a USB stick in tabular form. This helps in documenting the checked device clips and is used by many service providers in calibration as well as regular recalibration.
Another function of the measuring carriage is the possibility of setting a target value for the respective measuring point and the total force. If this value falls below or is exceeded, the display shows this in color and can quickly point out a problem to the operator.
The four measuring points of the force tester can be easily moved and can thus be adapted to the different attachments. The device clamp tester is operated with a rechargeable battery, which enables mobile use.
The four-point tester gives you the opportunity to quickly and easily check the settings on the device clamp and adjust them if necessary in order to avoid damage to the goods to be transported due to incorrect distribution of force.
Delivery Scope:
1 x Device Clamp Force Gauge PCE-4PCFM with 4 x load cells
8 x guide shafts
1 x mains power adapter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
