Spesifikasi
| Battery Capacity (mAh) | 3200 |
|---|---|
| Battery Type | Lithium-Ion Battery |
| Battery Voltage (V) | 3.6 |
| Data Interface | USB |
| Dimensions (LxWxH) (mm) | 220x100x42 |
| Display Size (inch) | 3.5 |
| Display Type | VGA Color Display |
| Frequency (Hz) | 1-25000 |
| Menu Languages | German, English, Spanish, Polish, Russian, French, Chinese, Indonesian |
| Number of Measured Channels | 4 |
| Operating Conditions (°C) | -10 to 50 (90 % r.H) |
| Operating Time (hour) | 8 |
| Power Supply | Battery, Power Adapter |
| Protection Class Device | IP20 |
| Selectable Auto Power Off (s) | 30-99999 |
| Sensor Cable Length (cm) | 140 |
| Storage Capacity (GB) | 4 |
| Storage Conditions (°C) | -10 to 50, 90 % r.H |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vibration Recorder with 4 channels / Measurement of Acceleration, Velocity, Displacement, and Rotational Speed / Evaluation according to ISO 10816 / Balancing function / 4 GB Data Storage / Includes 2 Vibration Sensors with 140cm Cable Length
The vibration recorder is a technically advanced instrument for the precise measurement and evaluation of vibrations in industrial applications. It enables the simultaneous measurement of vibrations on shafts and bearings across four independent channels. Equipped with high-quality piezoelectric acceleration sensors, even the smallest vibrations can be accurately captured.
The vibration recorder has various measurement functions, including acceleration, velocity, displacement, and rotational speed, to cover a wide range of applications. It also offers the capability of balancing with up to 8 correction planes to counterbalance imbalances in rotating machinery. Additionally, the vibration recorder allows for route measurement, specifically for recurring measurements at identical measuring points. Evaluation according to ISO 10816 "Evaluation of mechanical vibrations" is also possible.
For data transmission and storage, the device is equipped with a USB interface and an internal storage capacity of 4 GB. The vibration recorder is robustly constructed and protected against dust and moisture to ensure its operation in demanding industrial environments.
Engineers and technicians can utilize this vibration recorder to precisely monitor and analyze machines, ensuring smooth operation and an extended lifespan.
Delivery Scope:
1 x Vibration Recorder PCE-VM 400B
2 x Vibration Sensors
1 x Infrared Sensor
1 x Mount for Infrared Sensor
1 x Reflective Tape
1 x Power Supply 5V/1A
1 x Micro-USB Cable
1 x Plastic Case
1 x User Manual
The vibration recorder is a technically advanced instrument for the precise measurement and evaluation of vibrations in industrial applications. It enables the simultaneous measurement of vibrations on shafts and bearings across four independent channels. Equipped with high-quality piezoelectric acceleration sensors, even the smallest vibrations can be accurately captured.
The vibration recorder has various measurement functions, including acceleration, velocity, displacement, and rotational speed, to cover a wide range of applications. It also offers the capability of balancing with up to 8 correction planes to counterbalance imbalances in rotating machinery. Additionally, the vibration recorder allows for route measurement, specifically for recurring measurements at identical measuring points. Evaluation according to ISO 10816 "Evaluation of mechanical vibrations" is also possible.
For data transmission and storage, the device is equipped with a USB interface and an internal storage capacity of 4 GB. The vibration recorder is robustly constructed and protected against dust and moisture to ensure its operation in demanding industrial environments.
Engineers and technicians can utilize this vibration recorder to precisely monitor and analyze machines, ensuring smooth operation and an extended lifespan.
Delivery Scope:
1 x Vibration Recorder PCE-VM 400B
2 x Vibration Sensors
1 x Infrared Sensor
1 x Mount for Infrared Sensor
1 x Reflective Tape
1 x Power Supply 5V/1A
1 x Micro-USB Cable
1 x Plastic Case
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
