Spesifikasi
| 3D Rotation | 36 |
|---|---|
| DOF (mm) | 6-0.086 |
| FOV 1/2 (mm) | 12.3-1.8 |
| Focusing (mm) | 250 |
| Image format | 1920 x 1080 Full HD |
| LIKE. | 0.32-2.27 times |
| Lens Power | 0.3-2.2 times |
| Numerical Aperture | 0.012-0.08 |
| Platform (mm) | 305x225 |
| Power Adapter (V) | Primary: 100-240; Secondary: 12 1 A |
| Res. (lp/mm) | 35.8-238 |
| WD (mm) | 45.6 |
| Zoom Factor | 1: 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital microscope PCE-IDM 3D
3D digital microscope with own user interface / Large contact area / Stepless brightness control / Focusing range 250 mm (9.8 in) / Memory on SD card / Image transfer via VGA or USB / Support surface of 305 x 225 mm (12 x 8.9 in)
The 3D digital microscope is a digital microscope with its own user interface, in which a variety of analysis functions are available. The live image and the user interface are transmitted together via the VGA connection to the 3D microscope to a connected monitor. For the operation of the user interface with the 3D digital microscope, a commercially available computer mouse is required, which is already included in the scope of delivery. In addition to the VGA connection, the image can also be transferred directly to a PC via the USB interface. The 3D digital microscope is recognized by the connection to a PC as a webcam. This will allow a livestream video broadcast for presentation.
Using the 250 mm focusing distance and the 305 x 225 mm platform, you can magnify large objects with the 3D Digital Microscope. Plus. The 3D digital microscope still has an infinitely variable illumination. Thanks to the lighting your object will always be exposed sufficiently. The design of the 3D digital microscope allows a fast assembly and disassembly, making it suitable for mobile use.
Delivery Scope:
1 x Digital microscope PCE-IDM 3D
1 x LED lighting
1 x USB cable
1 x Power supply 12V
1 x Slide with calibration standard
1 x Allen key 4 mm and 1.5 mm
1 x Transport case
1 x Support surface (black / white) Ø 9.2 cm
1 x Wireless computer mouse with receiver
1 x User manual
3D digital microscope with own user interface / Large contact area / Stepless brightness control / Focusing range 250 mm (9.8 in) / Memory on SD card / Image transfer via VGA or USB / Support surface of 305 x 225 mm (12 x 8.9 in)
The 3D digital microscope is a digital microscope with its own user interface, in which a variety of analysis functions are available. The live image and the user interface are transmitted together via the VGA connection to the 3D microscope to a connected monitor. For the operation of the user interface with the 3D digital microscope, a commercially available computer mouse is required, which is already included in the scope of delivery. In addition to the VGA connection, the image can also be transferred directly to a PC via the USB interface. The 3D digital microscope is recognized by the connection to a PC as a webcam. This will allow a livestream video broadcast for presentation.
Using the 250 mm focusing distance and the 305 x 225 mm platform, you can magnify large objects with the 3D Digital Microscope. Plus. The 3D digital microscope still has an infinitely variable illumination. Thanks to the lighting your object will always be exposed sufficiently. The design of the 3D digital microscope allows a fast assembly and disassembly, making it suitable for mobile use.
Delivery Scope:
1 x Digital microscope PCE-IDM 3D
1 x LED lighting
1 x USB cable
1 x Power supply 12V
1 x Slide with calibration standard
1 x Allen key 4 mm and 1.5 mm
1 x Transport case
1 x Support surface (black / white) Ø 9.2 cm
1 x Wireless computer mouse with receiver
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
