PCE Instruments 3-Axis Shock/Vibration USB Data Logger (Pencatat Data Getaran)
Spesifikasi
| Accuracy (g) | ± 0.5 |
|---|---|
| Battery Life (hour) | ca. 400 |
| Dimension of Device (mm) | 95x28x21 |
| Frequency Range (Hz) | 0-60 |
| Interface | USB |
| Measurement Range (g) | ±16 |
| Measurement Rate/Record interval | 50 ms-12 hours |
| Memory (Mbit) | 8 |
| Motion Detection | 112028 records |
| Normal Measuring Mode | 168042 records |
| Operating Conditions (°C) | 0 to 40 (10 to 75 % RH non-condensing) |
| Power Consumption | ca. 2.8 mA during a measurement; <1.5 µA idle |
| Power Supply | 1 x 3.6 V, 1/2 AA, 14250, battery |
| Resolution (g) | 0.004 |
| Status Display | via 2 LEDs (recording in progress / alarm) |
| Storage Conditions (°C) | -10 to 60 (10 to 90 % RH, non-condensing) |
| Wall Bracket Dimension (mm) | 106x56x33.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VD 3 Vibration Meter
Vibration Meter with FFT analysis / measures axis acceleration / measurement range ±16 g / frequency range from 0 to 60 Hz / wall bracket
The PCE-VD 3 Vibration Meter is a miniaturized universal Vibration Meter with an included built-in three-axes acceleration sensor (X, Y, Z axis). The internal sensor of the PCE-VD 3 Vibration Meter measures acceleration force along the X, Y, and Z axes with a measurement range of ±16 g per axis. Since the PCE-VD 3 Vibration Meter is in motion while it is recording data, alterations are recorded for the three axes. The PCE-VD 3 Vibration Meter can be placed anywhere due to its robust and magnetic bracket. Moreover, due to its small size and lightweight, the Vibration Meter can be used for many different applications, such as shipment control, sports, medicine, or for any application requiring the recording of movements of 1 to 3 axes. The PCE-VD 3 Vibration Meter can be easily programmed through the included software. All data can be sent to a PC or laptop via the USB port easily and quickly.
Note: The VD 3 must be programmed with a PC before it will operate, follow instruction manual to setup unit.
Delivery Scope:
1 x PCE-VD 3 Vibration Meter
1 x Wall bracket
1 x Battery
1 x Software
2 x Screws
1 x Instructions
Vibration Meter with FFT analysis / measures axis acceleration / measurement range ±16 g / frequency range from 0 to 60 Hz / wall bracket
The PCE-VD 3 Vibration Meter is a miniaturized universal Vibration Meter with an included built-in three-axes acceleration sensor (X, Y, Z axis). The internal sensor of the PCE-VD 3 Vibration Meter measures acceleration force along the X, Y, and Z axes with a measurement range of ±16 g per axis. Since the PCE-VD 3 Vibration Meter is in motion while it is recording data, alterations are recorded for the three axes. The PCE-VD 3 Vibration Meter can be placed anywhere due to its robust and magnetic bracket. Moreover, due to its small size and lightweight, the Vibration Meter can be used for many different applications, such as shipment control, sports, medicine, or for any application requiring the recording of movements of 1 to 3 axes. The PCE-VD 3 Vibration Meter can be easily programmed through the included software. All data can be sent to a PC or laptop via the USB port easily and quickly.
Note: The VD 3 must be programmed with a PC before it will operate, follow instruction manual to setup unit.
Delivery Scope:
1 x PCE-VD 3 Vibration Meter
1 x Wall bracket
1 x Battery
1 x Software
2 x Screws
1 x Instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nyP112244862-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)