RECO-COOL Radiator Coolant HD Premium-N 50% (Cairan Pendingin Mesin)
#Grup produk P112244543
Sebelum PPN:
Rp1.299.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Boiling Point (°C) | 137 |
|---|---|
| Contain | Ethylene Glycol 50% |
| Freezing Point (°C) | -37 |
| Lifetime (hour) | ±6000 |
| Lifetime (km) | ±120000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reco-Cool HD Premium-N 50% Pre-Diluted Antifreeze/Coolant is a ready-to-use, low-silicate, nitrited coolant designed for both automotive and heavy-duty diesel engines. It features hybrid organic acid technology and does not require supplemental coolant additives during the initial fill. Free from phosphates and amines, it is suitable for both petrol and diesel engines. This coolant is specifically formulated for applications that require a hybrid, nitrited, and low-silicate solution without amines or phosphates.
Approvals:
- OEM
Caterpillar EC-1 (Sec 2.3-4.5 incl.)
Cummins 3666132
Detroit Diesel 7SE298
GM 1825M/1899M
JD JDM HD24
MAN 324 TUC 1637/77
Mercedes-Benz DBL 7700
MTU (EVP 1 1827/MTL 5048) & NA
Saab/Scania 6901
- INDUSTRY
AS/NZS 2108:2004 Type A
ASTM D 3306 / D 4985 / D 6210
SAE J1034/J1941
TMC RP 329
Approvals:
- OEM
Caterpillar EC-1 (Sec 2.3-4.5 incl.)
Cummins 3666132
Detroit Diesel 7SE298
GM 1825M/1899M
JD JDM HD24
MAN 324 TUC 1637/77
Mercedes-Benz DBL 7700
MTU (EVP 1 1827/MTL 5048) & NA
Saab/Scania 6901
- INDUSTRY
AS/NZS 2108:2004 Type A
ASTM D 3306 / D 4985 / D 6210
SAE J1034/J1941
TMC RP 329
Feature
- Glycol-based, contains 50% Ethylene Glycol- Boiling point of 137°C and freezing point of -37°C
- Product lifespan up to 6000 hours
- Long-life organic acid technology
- Compatible with all engine types
- Safe for elastomers as it does not contain 2-EHA
- Prevents corrosion & rust on various engine metals
Use
Sector : - Fleet - Construction - Power - Marine - MiningProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f3P112244543-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
