RECO-COOL Radiator Coolant HD Premium-N 25% (Cairan Pendingin Mesin)

Sebelum PPN:
Rp249.900 - Rp8.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reco-Cool HD Premium-N 25% Pre-Diluted Antifreeze/Coolant is a low-silicate, nitrited, hybrid organic acid technology coolant designed for both automotive and heavy-duty diesel engines. It is pre-diluted, ready to use, and does not require additional supplemental coolant additives (SCA) during the initial fill. Free from phosphates and amines, it is suitable for petrol and diesel engines, especially in applications requiring a nitrited, low-silicate hybrid coolant. This product should not be further diluted with water.


Approvals:
- OEM
Caterpillar EC-1 (Sec 2.3-4.5 incl.)
Cummins 3666132
Detroit Diesel 7SE298
GM 1825M/1899M
JD JDM HD24
MAN 324 TUC 1637/77
Mercedes-Benz DBL 7700
MTU (EVP 1 1827/MTL 5048) & NA
Saab/Scania 6901

- INDUSTRY
AS/NZS 2108:2004 Type A
ASTM D 3306 / D 4985 / D 6210
SAE J1034/J1941
TMC RP 329
Feature
- Glycol-based, contains 25% Ethylene Glycol
- Boiling point of 120°C and freezing point of -12°C
- Product lifespan up to 6000 hours
- Long-life organic acid technology
- Compatible with all engine types
- Safe for elastomers as it does not contain 2-EHA
- Prevents corrosion & rust on various engine metals
Use
Sector : - Fleet - Construction - Power - Marine - Automotive - Mining

Ulasan Produk

Tidak ada ulasan