MIJOMI Ultra Far Beam Distance Rechargeable Portable Spotlight (Senter)

Sebelum PPN:
Rp6.799.900
Spesifikasi
BatteryLi-polymer Rechargeable battery
Battery Capacity (mAh)6x 3000
Beam Distance (m)1000
Brightness (Lm)3000 / 1000 / 350 / 500 / 150
BulbSMC LED + COB LED
Drop (m)1
ModesHigh / Mid / Low / High-COB / LOW-COB
Runtime (hour)4 / 8 / 15 / 9 / 30
Size (mm)169x146x54
Water ResistantIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3500 Lumens 1000meters Rechargeable Portable Spotlight, 6×3000mAh Battery Pack, Table Lamp, Camping Lights Great for Hurricane Emergency Kits and Travel.

Ulasan Produk

Tidak ada ulasan