MIJOMI Rechargeable Portable Impact Resistant Anti-Explosion Flashlight (Senter)

Sebelum PPN:
Rp829.900
Spesifikasi
Battery18650 Lithium Ion
Battery Capacity (mAh)2200
Beam Distance (m)258
Brightness (Lm)250 / 60
BulbOSRAM P8
Drop (m)7
ModesHigh / Low / Strobe
Runtime (hour)16 / 8
Size (mm)190x52
Water ResistanceIP66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-explosion plastic flashlight is able to work at combustible and explosive site such as gas station, petrifaction, chemical industry, fire control site, limit to use in the air environment District 1, District 2 and IIA/IIB, IIC, Anti-Explosion Sign: Ex ib IIC T4 Gb

Ulasan Produk

Tidak ada ulasan