MIJOMI COB+LED Retractable Worklight (Lampu Kerja)

Sebelum PPN:
Rp339.900
Spesifikasi
Battery18650 Li-ion polymer battery inset
Battery Capacity (mAh)1200
Beam Distance (m)10
Brightness (Lm)400 / 100
BulbCOB LED + SMC LED
Drop (m)1
ModesCOB / SMC
Runtime (hour)4 / 7
Size (mm)43x43x197
Water ResistanceIP44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro-USB charging, magnet base, Foldable body lighting for various lighting application. Mini size easy to handy, COB flood light as comfortable working light and top LED spot light as flashlight, suitable for industry, construction site, emergency, workshop ect.

Ulasan Produk

Tidak ada ulasan