MISTRESA Air Filter Mist Collector

Sebelum PPN:
Rp66.999.900
Spesifikasi
Output (kW)0.75
Frequency (Hz)50/60/60
Current (A)3.0/3.3/3.3
Intake Port Diameter (mm)123
Phase3
Voltage (V)200 (50Hz); 200/220 (60Hz)
Heat resistant class130 (B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mistresa collects oil mist that is generated by machine tools in machining worksites to maintain a comfortable working environment. Removing oil mist from the air helps protect worker health, and also stops secondary negative effects such as oil accumulating on the floor that can cause falls. The CRM horizontal type (CRM-S type) come in filterless and filter versions, so that customers can select the best option for their application.
Feature
Drain tube 2.5m x 2
Hose band (for drain tube) x 2
Vibration damping pad x 4
Duct mounting flange x 1
Crimp-style terminal x 7 (1 spare)

Ulasan Produk

Tidak ada ulasan