HAFELE Ball Bearing Runner 45 Soft Closing Full Extension (Rel Laci Geser)

Sebelum PPN:
Rp169.900 - Rp249.900
Spesifikasi
Area Of ApplicationDrawer
BearingBall bearing
FinishElectrophoresis black
Guided by2 Ball Cages
Height (mm)45.7
InstallationFor screw fixing to side panel
MaterialSteel
Type of Pull OutFull extension
VersionCan be disengaged using release lever, with stay closed feature for holding in closed position
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
60,000 functional cycles according to DIN EN 15338
Pass 24 hours salt spray test according ISO 9227

Ulasan Produk

Tidak ada ulasan