UGO Wipes Kain Lap Pembersih Industri U6 Lite

Sebelum PPN:
Rp669.900
Spesifikasi
Number of Sheet900
Sheet Size (cm)25x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UGO Wipes U6, U6 Lite, U6+ Folded Industrial Cleaning Cloth designed with high-tech fast-absorbing material made of soft pulp fibres, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing facility.
Warning
- Do not use wiping cloth to clean or remove any material over 100°C
- Store away from any source of ignition.
Feature
UGO Wipes U6 Industrial Cleaning Cloths are durable, absorbent and reusable wipers that stay strong for cleaning performance.
Comes in perforated jumbo roll (U6), lite roll (U6 Lite), and quarter fold (U6+ Folded) format for reliable dispensing and fits on moveable jumbo and small roll dispenser.
The wicking power picks up water almost instantly and hangs on for fewer drips. Excellent choice for replacing waste rags.
Suitable for wiping and cleaning surfaces, absorbing liquid spill, removing oil, grime, and solvents, polishing glass and metals, etc.

Ulasan Produk

Tidak ada ulasan