Spesifikasi
| Drive Type | Pozidriv |
|---|---|
| Finish | Bright Zinc Plated |
| Head Shape | Pan |
| Material | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless-Steel Sems Screw
Pre-assembled Screws have revolutionised the assembly in many parts of our lives, from Drone sub-assemblies, control systems to aerospace avionics sector.
We are proudly introducing our own branded RS PRO Stainless-Steel Sems Screw with bright zinc plating, which is particularly essential for corrosion resistance.
The low-cost Fastener consists of a pan head pozidriv screw with integral captive washer for quick and easy installation.
SEMS Screw is a fast, permanent and in combination with a nut plate, you can significantly reduce the number of components needed, especially in an electrical connector assembly, meaning more time for your project.
A significant advantage of using our Sems Screws lies in reduced inventory count and allowing you to increase your production through the easy assembly.
As SEMS Machine Screws does not require thinking about missing washers, you are extending product life and speed up the performance of the whole part.
Note
All these are coarse metric thread. The fine thread pitch would typically start at M8 diameter.
Thread pitch as follows.
M3 x 0.5mm pitch
M4 x 0.7mm pitch
M5 x 0.8mm pitch
M6 x 1.0mm pitch
Applications
Not surprisingly, thanks to high-quality and friendly installation SEMS Screws have their place in:
Avionic communication systems
Flight control systems
Infra-red systems and cameras
Naval & ground fire control systems
Battery packs
PCB (Printed Circuit Board) assembly
Drone sub-assemblies
Connector assembly
Pre-assembled Screws have revolutionised the assembly in many parts of our lives, from Drone sub-assemblies, control systems to aerospace avionics sector.
We are proudly introducing our own branded RS PRO Stainless-Steel Sems Screw with bright zinc plating, which is particularly essential for corrosion resistance.
The low-cost Fastener consists of a pan head pozidriv screw with integral captive washer for quick and easy installation.
SEMS Screw is a fast, permanent and in combination with a nut plate, you can significantly reduce the number of components needed, especially in an electrical connector assembly, meaning more time for your project.
A significant advantage of using our Sems Screws lies in reduced inventory count and allowing you to increase your production through the easy assembly.
As SEMS Machine Screws does not require thinking about missing washers, you are extending product life and speed up the performance of the whole part.
Note
All these are coarse metric thread. The fine thread pitch would typically start at M8 diameter.
Thread pitch as follows.
M3 x 0.5mm pitch
M4 x 0.7mm pitch
M5 x 0.8mm pitch
M6 x 1.0mm pitch
Applications
Not surprisingly, thanks to high-quality and friendly installation SEMS Screws have their place in:
Avionic communication systems
Flight control systems
Infra-red systems and cameras
Naval & ground fire control systems
Battery packs
PCB (Printed Circuit Board) assembly
Drone sub-assemblies
Connector assembly
Feature
Features and BenefitsExternal shake-proof washer Pan headed pozidriv screw
Bright zinc plated stainless-steel construction to protect against corrosion
Low-cost Fastener, allowing you more accessible and quicker to install than separate screws and washers
SEMS enabling you to reduce the number of components needing to complete your small or big project
Our range of 6, 10, 12 and 16 mm Sems Screw letting you lower inventory count
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
