Spesifikasi
| Clip Type | O Clip |
|---|---|
| Material | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 'O' Hose Clips
From the trusted RS PRO brand, these double ear O clips are versatile and durable. With zinc-plated steel construction, the O clips are ideal for securing hoses, pipes and even cables. For demanding Applications in pneumatics, low-pressure hydraulics and other relevant industries, these steel O clips are ideal for securing tubing to connectors.
Note
Requires closing pincers to install and remove. Both standard closing and side closing pincers can be used or alternatively cable cutters as a matter of course.
To install close one ear fully, the first ear is then closed so the first ear can open slightly. This builds resilience strength allowing the clamp to hold against shrinkage, pressure and vibration caused by wear and tear and temperature changes.
Use side closing pincers if access to ear is limited.
We also have a range of O Clips available in Stainless Steel and a 200-piece Zinc Plated Steel kit.
Applications
Sometimes referred to as jubilee clips, o clips are designed for clamping onto tubes such as hoses. They can be used to secure connections to hoses.
• Double ear clip often used for maintenance and OEM Applications
Suitable for Applications involving air, fluid, gas and steam hoses of rubber or plastic, and co-axial and other electrical cables
• Used in a wide range of industries including; mining, construction, heating and ventilation, welding, medical, military and aircraft
• Also suitable for low-pressure hydraulic Applications How to install O ClipsThese clips require closing pincers to install and remove. Both standard closing and side closing pincers can be used.
To install close one ear clip fully, the first ear is then closed so the first ear can open slightly. This builds resilience strength allowing the clamp to hold against shrinkage, pressure and vibration caused by wear and tear and temperature changes.
Use side closing pincers if access to an ear is limited.
From the trusted RS PRO brand, these double ear O clips are versatile and durable. With zinc-plated steel construction, the O clips are ideal for securing hoses, pipes and even cables. For demanding Applications in pneumatics, low-pressure hydraulics and other relevant industries, these steel O clips are ideal for securing tubing to connectors.
Note
Requires closing pincers to install and remove. Both standard closing and side closing pincers can be used or alternatively cable cutters as a matter of course.
To install close one ear fully, the first ear is then closed so the first ear can open slightly. This builds resilience strength allowing the clamp to hold against shrinkage, pressure and vibration caused by wear and tear and temperature changes.
Use side closing pincers if access to ear is limited.
We also have a range of O Clips available in Stainless Steel and a 200-piece Zinc Plated Steel kit.
Applications
Sometimes referred to as jubilee clips, o clips are designed for clamping onto tubes such as hoses. They can be used to secure connections to hoses.
• Double ear clip often used for maintenance and OEM Applications
Suitable for Applications involving air, fluid, gas and steam hoses of rubber or plastic, and co-axial and other electrical cables
• Used in a wide range of industries including; mining, construction, heating and ventilation, welding, medical, military and aircraft
• Also suitable for low-pressure hydraulic Applications How to install O ClipsThese clips require closing pincers to install and remove. Both standard closing and side closing pincers can be used.
To install close one ear clip fully, the first ear is then closed so the first ear can open slightly. This builds resilience strength allowing the clamp to hold against shrinkage, pressure and vibration caused by wear and tear and temperature changes.
Use side closing pincers if access to an ear is limited.
Feature
Features & Benefits• Can be used on small hoses in the absence of a screw clip mechanism
• One-piece design gives positive clamping action
• Rounded band edges prevent damage to hoses
• Tamper-proof to provide extra security
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
