RS PRO Coach Screw Zinc Plated Steel (Sekrup)

Sebelum PPN:
Rp399.900 - Rp629.900
Spesifikasi
FinishBright Zinc Plated
Head ShapeHex
MaterialSteel
Steel TypeHardened Steel
Thread Size (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Hex Coach Screw, Steel Bright Zinc-Plated, 8 mm x 40 mm
This RS PRO hex coach screw can secure a heavy item in place. It's typically slotted into a wall plug, meaning users can safely connect bigger objects, from TV arms or satellite dishes to concrete or masonry.
The long-lasting coach screw has a hardened steel body, so it's able to withstand repeated use in harsh environments. It also has a clear, passivated bright zinc coating that allows it to resist both tarnishing and corrosion. This makes it a durable choice, even when exposed to chemicals, water or acid.
The hexagon-shaped head means this heavy-duty screw can be used in high-torque applications with hex keys or bits. This robust component can be found in domestic and industrial settings, from gardens and garages to production lines.
Feature
Features and Benefits
Bright zinc-plated finish
Hex head shape
Length of 40 mm
Hardened-steel material
Thread size of 8 mm

Ulasan Produk

Tidak ada ulasan