RS PRO Y Tube-to-Tube Adaptor (Sambungan Y)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Body MaterialPlastic
Connection StyleTube-to-Tube
Connector A (mm)Push In 12
Connector B (mm)Push In 12
Connector C (mm)Push In 12
Maximum Operating Pressure (kPa)990
Maximum Operating Pressure (kgf/cm²)9.9
Maximum Operating Temperature (°C)60
Minimum Operating Temperature (°C)0
Pneumatic Fitting TypeY Tube-to-Tube Adaptor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Metric One-Touch Fittings
This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection.
Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0ºC to +60°C makes it a versatile component that will suit many industrial environments and applications.
This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality.

Feature
Features and Benefits
• One-Touch push to connect configuration allows for an instant tubing connection
• Useful for piping in confined space, due to its six-angle wrench processing inside
• Immediate strong engineering plastic (POM) sleeve disconnection by pressing the sleeve then simply removing tube from fitting
• Fittings are already equipped with Teflon treatment or O-Ring on the thread
• Nickel plated brass body ensures anti-contamination properties for an extended product life
• Applicable fluid type, air (no other type of gas or liquid)
• Working pressure range 0 to 150 psi
• Working temperature range 0 to 60 °C

Ulasan Produk

Tidak ada ulasan