RS PRO Xenon Beacon, 3 Point Fix (Lampu Stroboskop)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Base Diameter (mm)150
Bulb TypeXenon
Current Consumption (mA)20, 30, 55, 150, 175
Current TypeDC
Height (mm)130
Housing ColourBlack
IP RatingIP56
Lamp IncludedYes
Lens ColourBlue
Light EffectFlashing
Maximum Temperature (°C)50
Minimum Temperature (°C)-30
Mounting StyleSurface Mount
SeriesV10991
Special FeaturesLow Profile & Compact Design
Standards MetEMC, RoHS Compliant
Supply Voltage (V)10 - 100 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Multi-Voltage Xenon Beacons
This low current consumption Multi-Voltage Xenon Beacon from our own RS PRO brand is ideal for battery powered vehicles such as forklifts. The weatherproof Multi -Voltage Xenon Beacon is IP65 rated and supports side entry surface cables making it ideal for industrial applications.
Feature
Features and Benefits
• Broad voltage range: 10-100Vdc
• Low power consumption
• High output xenon beacon
• Rugged design that will ensure its durability
• Nominal flash rate: 75 per minute
• Operating temperature range: -30°C to + 50 °C
• Height: 130mm
• Three-point mount version (optional wire guard available)

Ulasan Produk

Tidak ada ulasan