Spesifikasi
| Clip Type | Hose Clip |
|---|---|
| Material | Stainless Steel 316 |
| Screw/Bolt Head | Slotted Hex |
| Stainless Steel Type | A4 316 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless Steel 316 Slotted Hex Hose Clip, 12.3 mm Band Width, 11 mm - 16 mm Inside Diameter
When you need to secure flexible pipework in a marine setting, use this RS PRO 316-grade stainless steel hose clip. The steel is strengthened with chrome, nickel and molybdenum for increased resistance to saltwater corrosion.
You can use this clip on a range of hoses, from 11 mm to 16 mm in diameter. Simply tighten to fit with a slotted screwdriver or hex tool. The clip band has raised, rounded edges and no perforations, so it minimises damage to your hose during installation and use.
Use this worm drive clip on flexible hoses in shipbuilding, oil and gas and the food industry. This fastener has been thoroughly tested to meet British Standard 5135:1991 for worm drive hose clips, so you can be confident of its quality and reliability.
When you need to secure flexible pipework in a marine setting, use this RS PRO 316-grade stainless steel hose clip. The steel is strengthened with chrome, nickel and molybdenum for increased resistance to saltwater corrosion.
You can use this clip on a range of hoses, from 11 mm to 16 mm in diameter. Simply tighten to fit with a slotted screwdriver or hex tool. The clip band has raised, rounded edges and no perforations, so it minimises damage to your hose during installation and use.
Use this worm drive clip on flexible hoses in shipbuilding, oil and gas and the food industry. This fastener has been thoroughly tested to meet British Standard 5135:1991 for worm drive hose clips, so you can be confident of its quality and reliability.
Feature
Features and Benefits• Band width of 12.3 mm
• Hose clip type
• Inside diameter of 11 to 16 mm
• Inside diameter maximum of 16 mm
• Inside diameter minimum of 11 mm
• Stainless steel 316 material
• Slotted screw/hex bolt head
• A4 316 stainless steel type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2mP112236094-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
